Shop All Books
Shell Education
180 Days of Writing for Second Grade
Mfr # 51525
Zoro # G301243400
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade 2
- Material Paper
- Includes 1 Book
- Recommended Age 7-8 years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shell Education
- MFR # 51525
- Zoro # G301243400
- Country of Origin United States
- Category Books
Details
Color | Multi |
Recommended Grade | Grade 2 |
Material | Paper |
Includes | 1 Book |
Recommended Age | 7-8 years |
Description
180 Days of Writing is an easy-to-use resource that provides second grade students with daily practice activities to build writing and grammar skills. Students interact with mentor texts and then apply their learning by writing opinion/argument, informative/explanatory, and narrative pieces. For use at home or at school, this workbook features:
• 18 theme-based, two-week units, each aligned to one writing standard
• A framework for students to practice steps of the writing process: prewriting, drafting, revising, editing, and publishing
• Versatile, daily practice worksheets that are easy to prepare and implement
• Genre-specific rubrics that provide authentic assessment to help differentiate instruction
• Correlated to College and Career Readiness and other state standards
• Digital resources including assessment-analysis tools
• 18 theme-based, two-week units, each aligned to one writing standard
• A framework for students to practice steps of the writing process: prewriting, drafting, revising, editing, and publishing
• Versatile, daily practice worksheets that are easy to prepare and implement
• Genre-specific rubrics that provide authentic assessment to help differentiate instruction
• Correlated to College and Career Readiness and other state standards
• Digital resources including assessment-analysis tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "1.4 - Explosive - S 1", 4" x 4", Orange/Black, 500/Roll (DL5091)
- AT-A-GLANCE WallMates Self-Adhesive Dry Erase Monthly Planning Surface 36 x 24 White (AT30840)
- COPYSTAR Genuine OEM Black Toner Cartridge 20K YLD (TK8349K)
- UNIVERSAL ONE Cup, Mesh, Clip, Black (UNVDS-013)
- SHELL EDUCATION Comprehension and Critical Thinking Grade 5 (50245)
- SHELL EDUCATION 180 Days of Social Studies for Second Grade (51394)
- SHELL EDUCATION 180 Days of Writing for First Grade (51524)
- SHELL EDUCATION 180 Days of Reading Book for Third Grade (50924)
- SHELL EDUCATION 180 Days of High-Frequency Words for First Grade (SEP51634)
- SHELL EDUCATION 180 Days of Spelling and Word Study for Kindergarten (28628)
- SPECTRUM Reading Workbook, Grade 2, Paperback (704580)
- Shell Education Books