Shop All Books
Shell Education
180 Days of Writing for First Grade
Mfr # 51524
Zoro # G7541496
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 6-7 Years
- Color Multi
- Recommended Grade Grade 1
- Includes 1 book
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shell Education
- MFR # 51524
- Zoro # G7541496
- Country of Origin United States
- Category Books
Details
Recommended Age | 6-7 Years |
Color | Multi |
Recommended Grade | Grade 1 |
Includes | 1 book |
Material | Paper |
Description
180 Days of Writing is an easy-to-use resource that provides first grade students with daily practice activities to build writing and grammar skills. Students interact with mentor texts and then apply their learning by writing opinion/argument, informative/explanatory, and narrative pieces. For use at home or at school, this workbook features:
• 18 theme-based, two-week units, each aligned to one writing standard
• A framework for students to practice steps of the writing process: prewriting, drafting, revising, editing, and publishing
• Versatile, daily practice worksheets that are easy to prepare and implement
• Genre-specific rubrics that provide authentic assessment to help differentiate instruction
• Correlated to College and Career Readiness and other state standards
• Digital resources including assessment-analysis tools
• 18 theme-based, two-week units, each aligned to one writing standard
• A framework for students to practice steps of the writing process: prewriting, drafting, revising, editing, and publishing
• Versatile, daily practice worksheets that are easy to prepare and implement
• Genre-specific rubrics that provide authentic assessment to help differentiate instruction
• Correlated to College and Career Readiness and other state standards
• Digital resources including assessment-analysis tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAEDTLER Telescopic Art Tube, 28" to 49" Long, 3" Diameter, Black (948.58064516129)
- FOAMPRO Tape Cap Tape Dispenser, 3PK (149)
- BIC Round Stic Xtra Life Stick BP Pen, 1.2mm, Blue Ink, Gray Barrel, PK240 (GSM240BE)
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 2 (R30272)
- SHELL EDUCATION Close Reading With Paired Texts - Level 4 (51360)
- SHELL EDUCATION Vocabulary Ladders - Understanding Word Nuances Level 4 (51303)
- SHELL EDUCATION 180 Days of High-Frequency Words for First Grade (SEP51634)
- SHELL EDUCATION Shell Education 180 Days of Science Book, Grade 4 (51410)
- SHELL EDUCATION 180 Days of Reading Book for Third Grade (50924)
- SHELL EDUCATION Shell Education 180 Days of Science Book, Grade 6 (51412)
- EDUCATIONAL INSIGHTS Hot Dots® Jr. Let's Master Pre-K Math (2372)
- Shell Education Books