Shop All Books
Shell Education
180 Days of Writing Book, Grade 5
Mfr # 51528
Zoro # G7542144
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Grade Grade 5
- Color Multi
- Recommended Age 10-11 Years
- Includes 1 book
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shell Education
- MFR # 51528
- Zoro # G7542144
- Country of Origin United States
- Category Books
Details
Material | Paper |
Recommended Grade | Grade 5 |
Color | Multi |
Recommended Age | 10-11 Years |
Includes | 1 book |
Description
180 Days of Writing is an easy-to-use resource that provides teachers and parents with daily practice activities for fifth-grade students to build writing and grammar skills. Students interact with mentor texts and then apply their learning by writing opinion/argument, informative/explanatory, and narrative pieces. This excellent classroom resource features:
• 18 theme-based, two-week units—each aligned to one writing standard.
• A framework for students to practice steps of the writing process: prewriting, drafting, revising, editing, and publishing.
• Versatile daily practice pages that are easy to prepare and implement.
• Genre-specific rubrics that provide authentic assessment to help differentiate instruction.
• Digital resources including assessment-analysis tools.
• Correlated to College and Career Readiness and other state standards.
• 18 theme-based, two-week units—each aligned to one writing standard.
• A framework for students to practice steps of the writing process: prewriting, drafting, revising, editing, and publishing.
• Versatile daily practice pages that are easy to prepare and implement.
• Genre-specific rubrics that provide authentic assessment to help differentiate instruction.
• Digital resources including assessment-analysis tools.
• Correlated to College and Career Readiness and other state standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Literature Organizer, 15 Compartments (434-75)
- ALLIANCE RUBBER Rubber Bands, Size#14 (24145)
- WARMIES Stuffed Animals Plush Black/White (CP-COW-3)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 18", Kraft, 25/Bundle (11A765)
- SHELL EDUCATION 180 Days of Social Studies for Second Grade (51394)
- SHELL EDUCATION Comprehension and Critical Thinking Grade 5 (50245)
- SHELL EDUCATION Close Reading with Paired Texts Level 5 (51361)
- SHELL EDUCATION 180 Days of Spelling and Word Study for Kindergarten (28628)
- SHELL EDUCATION Close Reading With Paired Texts - Level 4 (51360)
- SHELL EDUCATION 180 Days of Reading Book for Third Grade (50924)
- THE CRITICAL THINKING CO Daily Mind Builders Science Book, Grade 5-12 (04602BBP)
- Shell Education Books