Shop All Books
Shell Education
180 Days of Spelling and Word Study for First Grade
Mfr # 28629
Zoro # G7551707
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Age 6-7 Years
- Recommended Grade Grade 1
- Includes 1 book
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shell Education
- MFR # 28629
- Zoro # G7551707
- Country of Origin United States
- Category Books
Details
Material | Paper |
Recommended Age | 6-7 Years |
Recommended Grade | Grade 1 |
Includes | 1 book |
Color | Multi |
Description
Provide first grade students with 180 days of daily practice to build their knowledge of spelling rules, conventions, and patterns. Students gain regular practice with word study through these quick, diagnostic-based activities. This 1st grade spelling workbook features 10 word lists each week and worksheets that are fun, engaging, and challenging for students. Ideal for after school, intervention, or homework, the word lists and activities are based on 10 years of classroom-tested experience. Activities include:
• Analogies and verb tenses
• Change a letter and word sorts
• Picture match and tapping sounds
• Plural practice and sentence practice
• Synonyms, antonyms, and homophones
• Sentence completions and sentence types
Digital resources include assessment analysis tools. With this easy-to-use resource, teachers can easily add daily word study to their literacy block and help students boost their spelling and word study skills in a hurry!
• Analogies and verb tenses
• Change a letter and word sorts
• Picture match and tapping sounds
• Plural practice and sentence practice
• Synonyms, antonyms, and homophones
• Sentence completions and sentence types
Digital resources include assessment analysis tools. With this easy-to-use resource, teachers can easily add daily word study to their literacy block and help students boost their spelling and word study skills in a hurry!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALES Optima Scales OP-916SS-4x4-5 NTEP Heavy Duty Pallet Scale - 4 x 4 ft.; 5000 x 1 lb. (OP-916SS-4x4-5)
- SUREBONDER Hlday Tacker Staples (15030C)
- VICTOR TECHNOLOGY Compact Standing Desk Riser, Black (DCX610)
- GHENT Enclosed Vinyl Bulletin Board 36x30", Satin (PA13630VX-193)
- SHELL EDUCATION 180 Days of High-Frequency Words for Kindergarten, Grade K (SEP51633)
- SHELL EDUCATION Shell Education 180 Days of Science Book, Grade 5 (51411)
- SHELL EDUCATION 180 Days of High-Frequency Words for First Grade (SEP51634)
- SHELL EDUCATION Shell Education 180 Days of Science Book, Grade 6 (51412)
- SHELL EDUCATION Close Reading with Paired Texts Level 5 (51361)
- SHELL EDUCATION 180 Days of Geography for Kindergarten (28621)
- MOSSER LEE Organic Natural Spanish Moss 250 cu in (ML0560)
- Shell Education Books