Shop All Books
Shell Education
180 Days of Social Studies for Kindergarten
Mfr # 51392
Zoro # G4115158
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 5-6 Years
- Includes 1 Book
- Material Paper
- Recommended Grade Grade K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shell Education
- MFR # 51392
- Zoro # G4115158
- Country of Origin United States
- Category Books
Details
Color | Multi |
Recommended Age | 5-6 Years |
Includes | 1 Book |
Material | Paper |
Recommended Grade | Grade K |
Description
180 Days of Social Studies for Kindergarten provides teachers and parents with 180 days of daily practice to build students' social studies content-area literacy. The quick, diagnostic-based activities support the C3 Framework and allow busy teachers to cover social studies content daily.
Through these weekly units, Grade K students will analyze and evaluate primary source documents, answer text-dependent questions, and improve their social studies knowledge, critical thinking, and reasoning skills. Each week will assess students' knowledge of grade-level social studies content, and focuses on a grade-level topic within one of the four social studies disciplines: geography, economics, civics, and history.
This kindergarten workbook helps teachers meet the National Council for the Social Studies (NCSS) and state standards in their classrooms. With these daily worksheets, students will increase their social studies knowledge in no time! Digital files are included.
Through these weekly units, Grade K students will analyze and evaluate primary source documents, answer text-dependent questions, and improve their social studies knowledge, critical thinking, and reasoning skills. Each week will assess students' knowledge of grade-level social studies content, and focuses on a grade-level topic within one of the four social studies disciplines: geography, economics, civics, and history.
This kindergarten workbook helps teachers meet the National Council for the Social Studies (NCSS) and state standards in their classrooms. With these daily worksheets, students will increase their social studies knowledge in no time! Digital files are included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRCLE Heat Laminating Film, 25 x 500 ft., PK2 (RL-25-15-500-1-G)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97450G)
- BRADY Letter Label, W, 2-1/4in.Hx7/8in.W, Vinyl (1534-W)
- PACON Card Stock, Classic Black, 8-1/2" x 11", PK100 (P101187)
- SHELL EDUCATION 180 Days of Spelling and Word Study for Kindergarten (28628)
- SHELL EDUCATION Shell Education 180 Days of Science Book, Grade 4 (51410)
- SHELL EDUCATION Comprehension and Critical Thinking Grade 5 (50245)
- SHELL EDUCATION 180 Days of Reading for Kindergarten (50921)
- SHELL EDUCATION Conquering Fifth Grade, Workbook (51624)
- SHELL EDUCATION Shell Education 180 Days of Science Book, Grade 6 (51412)
- SPECTRUM Spectrum® Math Workbook, Grade K (704560)
- Shell Education Books