Shop All Books
Shell Education
180 Days of Social Studies for First Grade
Mfr # 51393
Zoro # G4115103
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 6-7 Years
- Color Multi
- Material Paper
- Recommended Grade Grade 1
- Includes 1 Book
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shell Education
- MFR # 51393
- Zoro # G4115103
- Country of Origin United States
- Category Books
Details
Recommended Age | 6-7 Years |
Color | Multi |
Material | Paper |
Recommended Grade | Grade 1 |
Includes | 1 Book |
Description
180 Days of Social Studies for First Grade provides teachers and parents with 180 days of daily practice to build students' social studies content-area literacy. The quick, diagnostic-based activities support the C3 Framework and allow busy teachers to cover social studies content daily.
Through these weekly units, Grade 1 students will analyze and evaluate primary source documents, answer text-dependent questions, and improve their social studies knowledge, critical thinking, and reasoning skills. Each week will assess students' knowledge of grade-level social studies content, and focuses on a grade-level topic within one of the four social studies disciplines: geography, economics, civics, and history.
This 1st grade workbook helps teachers meet the National Council for the Social Studies (NCSS) and state standards in their classrooms. With these daily worksheets, students will increase their social studies knowledge in no time! Digital files are included.
Through these weekly units, Grade 1 students will analyze and evaluate primary source documents, answer text-dependent questions, and improve their social studies knowledge, critical thinking, and reasoning skills. Each week will assess students' knowledge of grade-level social studies content, and focuses on a grade-level topic within one of the four social studies disciplines: geography, economics, civics, and history.
This 1st grade workbook helps teachers meet the National Council for the Social Studies (NCSS) and state standards in their classrooms. With these daily worksheets, students will increase their social studies knowledge in no time! Digital files are included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Dot Label Red 1"W, Pk1000 (3VCN9)
- AEROFLEX Pro-Tape, Heavy Duty, 24mil x 2" x 82 ft. (980-WGPT242082)
- UNI-PAINT Permanent Marker, Large Tip, Black Color Family, Paint, 6 PK (63731)
- ZORO SELECT Mailer Envelope, Kraft, 6 in. W, PK250 (36DY91)
- SHELL EDUCATION Close Reading with Paired Texts Level 5 (51361)
- SHELL EDUCATION 180 Days of Reading for Kindergarten (50921)
- SHELL EDUCATION 180 Days of High-Frequency Words for Kindergarten, Grade K (SEP51633)
- SHELL EDUCATION Comprehension and Critical Thinking Grade 5 (50245)
- SHELL EDUCATION 180 Days of Reading Book for Third Grade (50924)
- SHELL EDUCATION 180 Days of Geography, Grade 5 (28626)
- SIMON & SCHUSTER Carry Along Book + CD, Chicka Chicka Boom Boom (9781416927181)
- Shell Education Books