Shop All Books
Shell Education
180 Days of Reading for Kindergarten
Mfr # 50921
Zoro # G7553037
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 book
- Recommended Grade Grade K
- Recommended Age 5-6 Years
- Material Paper
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shell Education
- MFR # 50921
- Zoro # G7553037
- Country of Origin United States
- Category Books
Details
Includes | 1 book |
Recommended Grade | Grade K |
Recommended Age | 5-6 Years |
Material | Paper |
Color | Multi |
Description
Encourage kindergarten students to build their reading comprehension, fluency, vocabulary, and word study skills using daily practice activities. Great for after school, intervention, or homework, teachers and parents can help students gain regular practice through these quick, diagnostic-based activities that correlate to College and Career Readiness and other state standards. Both fiction and nonfiction reading passages are provided as well as data-driven assessment tips and digital versions of the assessment analysis tools. With this easy-to-use workbook, students will boost their reading skills in a hurry!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWLING MAGNETS Magnet Marbles, PK100 (MC14)
- PANDUIT Includes Mp300 Printer, 1 Cassette Of S1 (MP300)
- PENDAFLEX Index Tab Set, Gray, Pressboard, PK25 (PFXPN1025)
- ZORO SELECT 6" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPZ7)
- SHELL EDUCATION 180 Days of High-Frequency Words for Kindergarten, Grade K (SEP51633)
- SHELL EDUCATION 180 Days of Geography for Kindergarten (28621)
- SHELL EDUCATION 180 Days of Geography, Grade 5 (28626)
- SHELL EDUCATION 180 Days of Writing for First Grade (51524)
- SHELL EDUCATION Shell Education 180 Days of Science Book, Grade 4 (51410)
- SHELL EDUCATION Shell Education 180 Days of Science Book, Grade 6 (51412)
- EDUPRESS Number Bonds - Multiplication and Division Flash Cards (TCR62055)
- Shell Education Books