Shop All Books
Shell Education
180 Days of Geography, Grade 6
Mfr # 28627
Zoro # G7550158
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color Multi
- Recommended Age 11-12 Years
- Includes 1 book
- Recommended Grade Grade 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shell Education
- MFR # 28627
- Zoro # G7550158
- Country of Origin United States
- Category Books
Details
Material | Paper |
Color | Multi |
Recommended Age | 11-12 Years |
Includes | 1 book |
Recommended Grade | Grade 6 |
Description
180 Days of Geography for Sixth Grade provides teachers and parents with 180 days of daily practice to build students' geographical knowledge and skills. Through these weekly units, grade 6 students will improve their geographic background knowledge, critical thinking and reasoning skills, map and spatial skills, and answer photo- and text-dependent questions. This essential social studies resource provides teachers with the tools they need to provide detailed instruction on map skills, key geographical concepts, and the five themes of geography: location, place, human environment/interaction, movement, and region. With the world becoming more connected, learning about different places through a geographic lens will equip 21st century students with the skills they need to better understand diverse cultures and regions in an increasingly interdependent world. An introductory two-week unit focuses on teaching the map skills that students will use throughout the rest of the book. Subsequent units will introduce students to a new place or a type of map, and will explore the relationship between geography and culture. This book helps teachers meet National Geography Standards and state standards in their classrooms. Digital files are included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Metallic Marking Pen (39108PP)
- PAP-R Wrapper, Coin, Nest, Quarter Pk (PQP23025)
- POST-IT Easel Pad, 1 in. Ruled, Yellow, 25in x 30in (561)
- MEASURETEK Digital Platform Bench Scale 60kg/150 lb. Capacity (12R965)
- SHELL EDUCATION Vocabulary Ladders - Understanding Word Nuances Level 4 (51303)
- SHELL EDUCATION Close Reading With Paired Texts - Level 4 (51360)
- SHELL EDUCATION Conquering Third Grade, Workbook (51622)
- SHELL EDUCATION 180 Days of Geography, Grade 5 (28626)
- SHELL EDUCATION Shell Education 180 Days of Science Book, Grade 6 (51412)
- SHELL EDUCATION Conquering Fifth Grade, Workbook (51624)
- SCHOLASTIC StoryTime STEM, Grades PreK-K (Nursery Rhyme) (9781338316964)
- Shell Education Books