Shop All Books
Shell Education
180 Days of Geography, Grade 3
Mfr # 28624
Zoro # G7546046
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 book
- Recommended Grade Grade 3
- Color Multi
- Material Paper
- Recommended Age 8-9 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shell Education
- MFR # 28624
- Zoro # G7546046
- Country of Origin United States
- Category Books
Details
Includes | 1 book |
Recommended Grade | Grade 3 |
Color | Multi |
Material | Paper |
Recommended Age | 8-9 Years |
Description
180 Days of Geography for Third Grade provides teachers and parents with 180 days of daily practice to build students' geographical knowledge and skills. Through these weekly units, grade 3 students will improve their geographic background knowledge, critical thinking and reasoning skills, map and spatial skills, and answer photo- and text-dependent questions. This essential social studies resource provides teachers with the tools they need to provide detailed instruction on map skills, key geographical concepts, and the five themes of geography: location, place, human environment/interaction, movement, and region. With the world becoming more connected, learning about different places through a geographic lens will equip 21st century students with the skills they need to better understand diverse cultures and regions in an increasingly interdependent world. An introductory two-week unit focuses on teaching the map skills that students will use throughout the rest of the book. Subsequent units will introduce students to a new place or a type of map, and will explore the relationship between geography and culture. This book helps teachers meet National Geography Standards and state standards in their classrooms. Digital files are included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Kraft Paper Roll, 50#, 24" x 720', Kraft, 1 Roll (KP2450)
- ZORO SELECT Heavy-Duty Boxes, 20" x 20" x 20", Kraft, 10/Bundle (22XM49)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P03-A07)
- LEXMARK 801HC High Yield Cyan Toner Cartridge 3K YLD (80C1HC0)
- SHELL EDUCATION 180 Days of Spelling and Word Study for Sixth Grade (28634)
- SHELL EDUCATION Shell Education 180 Days of Science Book, Grade 6 (51412)
- SHELL EDUCATION 180 Days of High-Frequency Words for Kindergarten, Grade K (SEP51633)
- SHELL EDUCATION 180 Days of Reading Book for Third Grade (50924)
- SHELL EDUCATION 180 Days of Math Book, Grade K (50803)
- SHELL EDUCATION Vocabulary Ladders - Understanding Word Nuances Level 4 (51303)
- BSA Reillys Return - Audiobook CD (9781602839200)
- Shell Education Books