Shell Education

180 Days of Geography for Second Grade


product price: $18.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Recommended Grade Grade 2
  • Includes 1 Book
  • Material Paper
  • Color Multi
  • Recommended Age 7-8 years
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Recommended Grade Grade 2
Includes 1 Book
Material Paper
Color Multi
Recommended Age 7-8 years

Description

180 Days of Geography provides teachers and parents with 180 days of daily practice to build grade 2 students' geographical knowledge and skills. With the world becoming more connected, learning about different places through a geographic lens will equip 21st century students with the skills they need to better understand diverse cultures and regions in an increasingly interdependent world.
• Through weekly units, students will improve their geographic background knowledge, critical thinking and reasoning skills, map and spatial skills, and answer photo- and text-dependent questions
• Provide detailed instruction on map skills, key geographical concepts, and the five themes of geography: location, place, human environment/interaction, movement, and region
• An introductory two-week unit focuses on teaching the map skills that students will use throughout the rest of the book
• Subsequent units will introduce students to a new place or a type of map, and will explore the relationship between geography and culture
With engaging worksheets, this 2nd grade workbook helps teachers meet National Geography Standards and state standards in their classrooms. Digital files are included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.