Shop All Books
Shell Education
180 Days of Geography for First Grade
Mfr # 28622
Zoro # G101243235
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade 1
- Includes 1 Book
- Color Multi
- Recommended Age 6-7 years
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shell Education
- MFR # 28622
- Zoro # G101243235
- Country of Origin United States
- Category Books
Details
Recommended Grade | Grade 1 |
Includes | 1 Book |
Color | Multi |
Recommended Age | 6-7 years |
Material | Paper |
Description
180 Days of Geography provides teachers and parents with 180 days of daily practice to build grade 1 students' geographical knowledge and skills. With the world becoming more connected, learning about different places through a geographic lens will equip 21st century students with the skills they need to better understand diverse cultures and regions in an increasingly interdependent world.
• Through weekly units, students will improve their geographic background knowledge, critical thinking and reasoning skills, map and spatial skills, and answer photo- and text-dependent questions
• Provide detailed instruction on map skills, key geographical concepts, and the five themes of geography: location, place, human environment/interaction, movement, and region
• An introductory two-week unit focuses on teaching the map skills that students will use throughout the rest of the book
• Subsequent units will introduce students to a new place or a type of map, and will explore the relationship between geography and culture
With engaging worksheets, this 1st grade workbook helps teachers meet National Geography Standards and state standards in their classrooms. Digital files are included.
• Through weekly units, students will improve their geographic background knowledge, critical thinking and reasoning skills, map and spatial skills, and answer photo- and text-dependent questions
• Provide detailed instruction on map skills, key geographical concepts, and the five themes of geography: location, place, human environment/interaction, movement, and region
• An introductory two-week unit focuses on teaching the map skills that students will use throughout the rest of the book
• Subsequent units will introduce students to a new place or a type of map, and will explore the relationship between geography and culture
With engaging worksheets, this 1st grade workbook helps teachers meet National Geography Standards and state standards in their classrooms. Digital files are included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELWORKS PX Adapter for LW-PX750/LW-PX700/LW-PX400 (AST1116)
- PROPAC FANNY PACK, BLACK (D2005-BLACK)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, Black, PK20 (FI-227)
- FROGGY'S FOG Swamp Juice Extreme Long Lasting Fog Fluid - 1 Gallon (FJ-SW-1)
- SHELL EDUCATION Conquering Fifth Grade, Workbook (51624)
- SHELL EDUCATION 180 Days of Spelling and Word Study for Sixth Grade (28634)
- SHELL EDUCATION Vocabulary Ladders - Understanding Word Nuances Level 4 (51303)
- SHELL EDUCATION One Hundred and Eighty Days of Problem Solving for Kindergarten (51612)
- SHELL EDUCATION 180 Days of Spelling and Word Study for Kindergarten (28628)
- SHELL EDUCATION 180 Days of Geography for Kindergarten (28621)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math Grade 1 (TCR6011)
- Shell Education Books