Shop All Lab Equipment Parts
Sheldon Mfg
Lab Armor Insulated Mini-Tray w/ Beads
Mfr # 299301
Zoro # G105299221
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6 in
- Length 8 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sheldon Mfg
- MFR # 299301
- Zoro # G105299221
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 6 in |
Length | 8 in |
Width | 8 in |
Description
The Lab Armor Insulated Mini-Tray provides a unique way to keep samples at temperature under a fume hood, on a benchtop or while being carried. The Mini-Tray is one-fourth the size of a standard ice bucket and convenient for use in tight spaces. Supplied with Lab Armor Beads and can also be used with ice. Mini-Tray is made from expanded PVC foam and has a temperature range of -196°C to +93°C.
Weight: 4 Pounds Temperature Range: -196°C to 93°C Interior Dimensions: 6 x 6 x 4 Inches Capacity: 1 LiterShipping Weight: 4.4095 lbs
Shipping Dimensions: 8.00 x 6.00 x 8.00
Research or further manufacturing use only, not for food or drug use.
Weight: 4 Pounds Temperature Range: -196°C to 93°C Interior Dimensions: 6 x 6 x 4 Inches Capacity: 1 LiterShipping Weight: 4.4095 lbs
Shipping Dimensions: 8.00 x 6.00 x 8.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Watch Glasses 125Mm, PK 10 (WGB170-125)
- LOVIBOND Calibration Set, Turbidmeter (194280)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 500mL, PK6 (5YGZ4)
- WHEATON CryoFile, Cryogenic Box, Yellow, PK15 (W651601)
- DART Dart DCC 16X16G Cafe G Printed Foam Cup 16 Oz. (DCC 16X16G)
- HACH SERIES 5000 SAMPLE CELL GLASSWARE (4490700)
- DIGI-SENSE RTD Wire, 24-Gauge, Tfe Insulation, 100- (08542-31)
- HOLLISTER Extended Wear Male External Catheter, Large 36 mm - Blue (509209)
- HEATHROW SCIENTIFIC Pipette, 1 to 100 mL Volume (120479)
- UNITED SCIENTIFIC Demo Diffraction Grating, 20Mm X 10Mm, G (DFG003)
- UNITED SCIENTIFIC Mini Projectile Launcher (MPL001)
- Sheldon Mfg Lab Equipment Parts