Shop All Lab Equipment Parts
Sheldon Mfg
Lab Armor Beads, Heat Block
Mfr # 299075
Zoro # G705299249
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 in
- Height 4 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sheldon Mfg
- MFR # 299075
- Zoro # G705299249
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Length | 3 in |
Height | 4 in |
Width | 8 in |
Description
Lab Armor Beads are a revolutionary modern day concept for replacing water in baths, ice in ice buckets and aluminum blocks in dry block incubators. These unique thermal technology beads have a broad temperature range of -80°C to 180°C. Lab Armor Beads can also be used to replace aluminum blocks in dry block heaters. Help to maintain a clean and green environment in the laboratory. Improves energy efficiency of standard water baths by over 50%.Stays Clean - Protected from water-borne contaminationStays Organized - No more water accidentsSaves Time - Always on and ready to useEco-Friendly - Highly recyclable beads, fewer harmful biocides and more energy efficient.Ideal size (0.75 L Beads)Replaces 2 standard heating blocks.
Diameter: ~ 5-8mm Height: ~ 1-2mm Weight: ~ 3.65lbs per Liter Metal composition, non-toxic, non-vaporizing material Moisture and gas impermeable High thermal conductivity Smooth, rounded surface RecyclableShipping Weight: 3.2699 lbs
Shipping Dimensions: 8.00 x 4.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Diameter: ~ 5-8mm Height: ~ 1-2mm Weight: ~ 3.65lbs per Liter Metal composition, non-toxic, non-vaporizing material Moisture and gas impermeable High thermal conductivity Smooth, rounded surface RecyclableShipping Weight: 3.2699 lbs
Shipping Dimensions: 8.00 x 4.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Hydrometer, 500Ml (HYC500)
- EAGLE THERMOPLASTICS Weighing Dish, 1-13/16 In. D, PK100 (D75-100)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 1000mL, PK100 (3645)
- AMSCOPE 0.7X Stainless Steel C-mount Camera Lens for Nikon Microscopes (AD-C07-NIK)
- DIGI-SENSE Traceable Dual-Range Light Meter with Re (98766-92)
- MARSON Carson CP-45 Pro Series MeasureLoupe 11.5x LED & UV Lighted Loupe Magnifier with Reticle Scale & Storage Case (CP-45)
- DIGI-SENSE Traceable Waterproof/Steamproof Timer wi (98766-79)
- A2Z SCILAB Micro Fine Point Dissecting Straight Needle Probe #1, 5.5" (A2Z-ZR212)
- DIGI-SENSE Reversible 7-Pt Horizontal Temp La, PK 10 (09035-51)
- CARSON OPTICAL Carson Optical Magnivisor„¢ Deluxe Head Visor Magnifier (CP-60)
- DIGI-SENSE Traceable Big-Digit Stopwatch with Calib (94460-28)
- Sheldon Mfg Lab Equipment Parts