Shop All Lab Equipment Parts
Sheldon Mfg
Lab Armor Beads, 4L
Mfr # 299104
Zoro # G905299209
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9.5 in
- Height 3.5 in
- Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sheldon Mfg
- MFR # 299104
- Zoro # G905299209
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Length | 9.5 in |
Height | 3.5 in |
Width | 13 in |
Description
Lab Armor Beads are a revolutionary modern day concept for replacing water in baths, ice in ice buckets and aluminum blocks in dry block incubators. These unique thermal technology beads have a broad temperature range of -80°C to 180°C. Lab Armor Beads can also be used to replace aluminum blocks in dry block heaters. Help to maintain a clean and green environment in the laboratory. Improves energy efficiency of standard water baths by over 50%.Stays Clean - Protected from water-borne contaminationStays Organized - No more water accidentsSaves Time - Always on and ready to useEco-Friendly - Highly recyclable beads, fewer harmful biocides and more energy efficient.
Diameter: ~ 5-8mm Height: ~ 1-2mm Weight: ~ 3.65lbs per Liter Metal composition, non-toxic, non-vaporizing material Moisture and gas impermeable High thermal conductivity Smooth, rounded surface RecyclableShipping Weight: 16.5801 lbs
Shipping Dimensions: 13.00 x 3.50 x 9.50
Research or further manufacturing use only, not for food or drug use.
Diameter: ~ 5-8mm Height: ~ 1-2mm Weight: ~ 3.65lbs per Liter Metal composition, non-toxic, non-vaporizing material Moisture and gas impermeable High thermal conductivity Smooth, rounded surface RecyclableShipping Weight: 16.5801 lbs
Shipping Dimensions: 13.00 x 3.50 x 9.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Microcentrifuge Tube, 2mL, Pp, PK500 (111572)
- CAFRAMO Shaft (A742)
- AMSCOPE Articulating Stand with Post Clamp and Focusing Rack for Stereo Microscopes (APC)
- AMERICAN BIOTECH SUPPLY Freezer, Explosion Proof Application (ABT-HC-EFP-20)
- ARMOR SHIELD Desiccant, Silica Gel, 0.3 cu ft, PK1500 (D10GST)
- WM BARR 10.5Oz Damprid Absorber (FG01K)
- SYNTHWARE ADAPTER, DISTILLING, 105°, 24/40 (A962440)
- BUNN Foot Kit, For Use With 6DHD2/6DHD1, PK8 (04198.0000)
- OHAUS Interface Kit, RS232-USB (OH-30304101)
- DIGI-SENSE Irreversible 8-Point Vertical Temp, PK 25 (08068-24)
- G.C. FULLER G.C. Fuller 322-3001X Fu 3001X Flint Renewal for 5 flints to a holder (322-3001X)
- Sheldon Mfg Lab Equipment Parts