Shop All Lab Equipment Parts
Sheldon Mfg
Lab Armor Beads, 2L
Mfr # 299102
Zoro # G005299284
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10.75 in
- Length 6.75 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sheldon Mfg
- MFR # 299102
- Zoro # G005299284
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 10.75 in |
Length | 6.75 in |
Height | 3 in |
Description
Lab Armor Beads are a revolutionary modern day concept for replacing water in baths, ice in ice buckets and aluminum blocks in dry block incubators. These unique thermal technology beads have a broad temperature range of -80°C to 180°C. Lab Armor Beads can also be used to replace aluminum blocks in dry block heaters. Help to maintain a clean and green environment in the laboratory. Improves energy efficiency of standard water baths by over 50%.Stays Clean - Protected from water-borne contaminationStays Organized - No more water accidentsSaves Time - Always on and ready to useEco-Friendly - Highly recyclable beads, fewer harmful biocides and more energy efficient.
Diameter: ~ 5-8mm Height: ~ 1-2mm Weight: ~ 3.65lbs per Liter Metal composition, non-toxic, non-vaporizing material Moisture and gas impermeable High thermal conductivity Smooth, rounded surface RecyclableShipping Weight: 8.4999 lbs
Shipping Dimensions: 10.75 x 3.00 x 6.75
Research or further manufacturing use only, not for food or drug use.
Diameter: ~ 5-8mm Height: ~ 1-2mm Weight: ~ 3.65lbs per Liter Metal composition, non-toxic, non-vaporizing material Moisture and gas impermeable High thermal conductivity Smooth, rounded surface RecyclableShipping Weight: 8.4999 lbs
Shipping Dimensions: 10.75 x 3.00 x 6.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Meter, Dissolved Oxygen (407510)
- DAP Silcn Auto/Mar Clr 2.8Oz (00756)
- HEATHROW SCIENTIFIC Test Tube Rack, 60 Compartments (HS243077R)
- CHEMGLASS Bump Trap, 250mL, 24/40 (CG-1321-06)
- HEATHROW SCIENTIFIC Conical Centrifuge Tube 15 mL Rac, PK500 (HS4426R)
- HEATHROW SCIENTIFIC Microcentrifuge Tube 1.5 mL, PK500 (HS4323)
- UNITED SCIENTIFIC Density Cube Set Of 10 In Wooden Storage (DCSET10)
- UNITED SCIENTIFIC Support Ring, Steel Rod, 3" Diameter (SRSR03)
- UNITED SCIENTIFIC Human Skull Model (PSM001)
- DIGI-SENSE Spade Lugs, Constantan, for Type J, PK 10 (18528-04)
- D-LINE CBL ORGNZ BX WHT 12.75""L (US/COBSMLW)
- Sheldon Mfg Lab Equipment Parts