Shop All Welding Gloves
Shelby
Stick Welding Gloves, Pigskin Palm, M, PR
Mfr # 4095M
Zoro # G1855896
product price: $94.29
/pr
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Leather
- Application Welding
- Cuff Style Gauntlet
- Glove Back Material Pigskin
- Glove Leather Grade B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelby
- MFR # 4095M
- Zoro # G1855896
- Country of Origin United States
- Category Welding Gloves
Dimensions
Glove Size | M |
Glove Length | 5 1/2 in |
Details
Item | Welding Gloves |
Cuff Material | Leather |
Application | Welding |
Cuff Style | Gauntlet |
Glove Back Material | Pigskin |
Glove Leather Grade | B |
Palm Material | Pigskin |
Thumb Style | Wing |
Lining Material | Fleece |
Design | wing thumb pattern |
Color | Tan |
Glove Cut | Gunn |
Stitching Material | Kevlar(R) |
Use | For Welding |
Leather Palm Process | Split |
Glove Liner Material | Fleece |
Leather Grade | Premium |
Glove Hand Style | Left and Right |
Description
Welding Gloves, Welding Glove Application Stick, Leather Palm Material Pigskin, Glove Back Material Pigskin, Glove Length 5 1/2 in, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Beige, Cuff Gauntlet, Glove Size M, Hand Left and Right, Color Tan, Cuff Material Leather, Design wing thumb pattern, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILE WARMING Unisex Black Heated Vest, Bluetooth, MD, 7.4V (MWUV07010320)
- PROFLEX BY ERGODYNE ANSI A2 PU Coated CR Gloves 12-Pair, Blue, Size XXL (7025-12PR)
- ACCUFORM Restricted Area Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MADC505VP (MADC505VP)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465K49 (465K49)
- SHELBY Stick Welding Gloves, Pigskin Palm, L, PR (4095L)
- SHELBY Stick Welding Gloves, Pigskin Palm, XL, PR (4095XL)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, Universal, PR (1508)
- CAIMAN TIG Welding Gloves, Goatskin Palm, Medium, 1 Pair (1540-4)
- TILLMAN Stick Welding Gloves, Elkskin Palm, S, PR (750S)
- TILLMAN MIG Welding Gloves, Cowhide Palm, L (1350LVM)
- STEINER INDUSTRIES MIG Welding Gloves, Cowhide Palm, XL, PR (0217CR-X)
- Shelby Gloves & Hand Protection