Shop All Heat Resistant Gloves
Shelby
Heat Resistant Gloves, Buttermilk, 2XL, PR
Mfr # 2533J
Zoro # G4203692
product price: $57.49
/pr
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Max. Temp. 200 Degrees F
- Cuff Nomex(R)
- Application Clean Up
- Color Buttermilk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelby
- MFR # 2533J
- Zoro # G4203692
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | 2XL |
Details
Item | Extrication Glove |
Max. Temp. | 200 Degrees F |
Cuff | Nomex(R) |
Application | Clean Up |
Color | Buttermilk |
Thumb Style | Straight |
Sold As | Pair |
Min. Temp. | Not Rated |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powdered, 2XL, Blue (SA6605)
- SAFETY TECHNOLOGY INTERNATIONAL Keypad Cover, Polycarbonate, Surface (STI-7505)
- HELLY HANSEN Rain Jacket with Hood, Navy, M (70317_590-M)
- TAPCO Concrete Base w/U-Channel Post, 250 lb (373-00888)
- SHELBY Heat Resistant Gloves, Buttermilk, L, PR (2533 LARGE)
- SHELBY Heat Resistant Gloves, Buttermilk, XL, PR (2533 XLARGE)
- SHELBY Heat Resistant Gloves, Buttermilk, M, PR (2533 MED)
- MCR SAFETY Gloves, Hot Mill Burlap Premium XL, 12PK (9132KXL)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Glove, Beige, L/XL, PR (HWTG-04-L-XL)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Operator Gloves in Coyote, Small (FROGSA-70-008)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Operator Gloves in Coyote, X-Large (FROGSA-70-011)
- Shelby Heat Resistant Gloves