Shop All Turnout Gear
Shelby
Firefighters Gloves, XL, Pigskin Lthr, PR
Mfr # 5226XL
Zoro # G4781454
product price: $121.99
/pr
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Structural
- Palm Material Brushed Pigskin Leather
- Back Material Cowhide Leather
- Cuff Gauntlet
- Color Blue/Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelby
- MFR # 5226XL
- Zoro # G4781454
- Country of Origin United States
- Category Turnout Gear
Dimensions
Size | XL |
Glove Size | XL |
Details
Application | Structural |
Item | Firefighters Gloves |
Palm Material | Brushed Pigskin Leather |
Back Material | Cowhide Leather |
Cuff | Gauntlet |
Color | Blue/Tan |
Lining | Crosstech(R) |
Thumb Style | Wing |
Standards | NFPA 1971 2007 |
Description
Structural, Firefighters Gloves, Gauntlet Cuff, XL, Blue/Tan, Brushed Pigskin Leather Palm Material, Cowhide Leather Back Material, Lining Crosstech(R), Wing Thumb Style, Standards NFPA 1971, 2018, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Pin, Lug Cap (FC250F)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-1200-L)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 6 ft. L (109S0036CH)
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-116-427)
- SHELBY Firefighters Gloves, S, Pigskin Lthr, PR (5226S)
- SHELBY Firefighters Gloves, L, Pigskin Lthr, PR (5226L)
- SHELBY Firefighters Gloves, XL, Cowhide Lthr, PR (5284XL)
- SHELBY Firefighters Gloves, XL, Pigskin, PR (5002 XL)
- SHELBY Firefighters Gloves, M, Pigskin, PR (5002 MEDIUM)
- SHELBY Firefighters Gloves, M, Bl/Gld, PR (5280G)
- ZORO SELECT Large Hose Washer, 2.5 In. NST, Aluminum (6ATL2)
- Shelby Workwear and Protective Clothing