Shop All Turnout Gear
Shelby
Firefighters Gloves, XL, Lthr, PR
Mfr # 5282G XL
Zoro # G4777507
product price: $137.99
/pr
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Structural
- Palm Material leather
- Back Material Grain Elkhide Leather
- Cuff Gauntlet
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelby
- MFR # 5282G XL
- Zoro # G4777507
- Country of Origin United States
- Category Turnout Gear
Dimensions
Size | XL |
Glove Size | XL |
Details
Application | Structural |
Item | Firefighters Gloves |
Palm Material | leather |
Back Material | Grain Elkhide Leather |
Cuff | Gauntlet |
Color | Tan |
Lining | Thermal Modacrylic Fleece |
Thumb Style | Wing |
Standards | NFPA 1971 2007, SEI |
Description
Structural, Firefighters Gloves, Gauntlet Cuff, XL, Tan, Leather Palm Material, Grain Elkhide Leather Back Material, Lining Thermal Modacrylic Fleece, Wing Thumb Style, Standards NFPA 1971, 2018, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTOW LTD Battery Handling PPE Kit (WPL105)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 34 (631016)
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0036BY)
- 2W INTERNATIONAL Premium Surveyor Vest, Black, Medium, Class 2 (SV544BKC-2 M)
- SHELBY Firefighters Gloves, M, Cowhide Lthr, PR (5227 M)
- SHELBY Firefighters Gloves, M, Blk/Slvr, PR (5200)
- SHELBY Firefighters Gloves, XL, Cowhide Lthr, PR (5227 XL)
- SHELBY Firefighters Gloves, S, Pigskin Lthr, PR (5226S)
- SHELBY Firefighters Gloves, M, Bl/Gld, PR (5280G)
- SHELBY Firefighters Gloves, L, Pigskin, PR (5002 LARGE)
- SHELBY Firefighters Gloves, XL, Cowhide Lthr, PR (5284XL)
- Shelby Workwear and Protective Clothing