Shop All Turnout Gear
Shelby
Firefighters Gloves, XL, Cowhide Lthr, PR
Mfr # 5284XL
Zoro # G4781497
product price: $281.99
/pr
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Structural
- Palm Material Cowhide Leather
- Back Material Scotchlite(TM)
- Color Yellow/Blue
- Cuff Wristlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelby
- MFR # 5284XL
- Zoro # G4781497
- Country of Origin United States
- Category Turnout Gear
Dimensions
Size | XL |
Glove Size | XL |
Details
Item | Firefighters Gloves |
Application | Structural |
Palm Material | Cowhide Leather |
Back Material | Scotchlite(TM) |
Color | Yellow/Blue |
Cuff | Wristlet |
Standards | NFPA 1971 2007 |
Lining | Crosstech(R) |
Thumb Style | Wing |
Description
Structural, Firefighters Gloves, Wristlet Cuff, XL, Yellow/Blue, Cowhide Leather Palm Material, Scotchlite(TM) Back Material, Lining Crosstech(R), Wing Thumb Style, Standards NFPA 1971, 2018, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Nitrile Foam Coated Gloves, ATG, S, PK12 (34-800/S)
- HARLEY COMMODITY RZ Industries Foldable N95 Particulate Respirators (26247-5)
- GUARDIAN Cross Arm Strap, 6 ft.L x 2"W (01620)
- CONDOR Safety Glasses, Condor V, Anti-Fog, Anti-Scratch, Anti-Static, Frameless, Clear Arm, Clear Lens (1FYX7)
- SHELBY Firefighters Gloves, L, Pigskin Lthr, PR (5280 L)
- SHELBY Firefighters Gloves, L, Blk/Slvr, PR (5200)
- SHELBY Firefighters Gloves, XL, Pigskin Lthr, PR (5226XL)
- SHELBY Firefighters Gloves, 2XL, Pigskin, PR (5002J)
- SHELBY Firefighters Gloves, 2XL, Blk/Slvr, PR (5200)
- SHELBY Firefighters Gloves, M, Cowhide Lthr, PR (5227 M)
- INNOTEX Fire Hood, Deluxe Style, 20 in.L, Black (HINNO374)
- Shelby Workwear and Protective Clothing