Shop All Turnout Gear
Shelby
Firefighters Gloves, XL, Cowhide Lthr, PR
Mfr # 5227 XL
Zoro # G2105792
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Firefighting
- Cuff Nomex Knit
- Color Midnight Blue
- Palm Material Cowhide Leather
- Closure Type Shelby Black Line Nomex(R) Wristlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shelby
- MFR # 5227 XL
- Zoro # G2105792
- Country of Origin United States
- Category Turnout Gear
Dimensions
Size | XL |
Glove Size | XL |
Details
Item | Firefighters Gloves |
Application | Firefighting |
Cuff | Nomex Knit |
Color | Midnight Blue |
Palm Material | Cowhide Leather |
Closure Type | Shelby Black Line Nomex(R) Wristlet |
Back Material | Cowhide Leather |
Thumb Style | Wing |
Standards | NFPA Compliant, SEI Certified |
Description
Structural, Firefighters Gloves, Nomex Knit Cuff, XL, Blue, Cowhide Leather Palm Material, Cowhide Leather Back Material, Wing Thumb Style, Standards NFPA 1971, 2018, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silvr, 15 1/8in, 3W (EDGNY 1 R EL)
- LYLE Aluminum Combustible Dust Danger Sign, 10" H, 14 in W, Horizontal Rectangle, LCU4-0622-NA_14X10 (LCU4-0622-NA_14X10)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDPL-YLW-38PL-KD6)
- SIGNMISSION Barber Shop Customer Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24329 (A-1218-24329)
- SHELBY Firefighters Gloves, L, Cowhide Lthr, PR (5227 L)
- SHELBY Firefighters Gloves, L, Pigskin, PR (5002 LARGE)
- SHELBY Firefighters Gloves, M, Pigskin Lthr, PR (5225 M)
- SHELBY Firefighters Gloves, M, Bl/Gld, PR (5280G)
- SHELBY Firefighters Gloves, XL, Pigskin Lthr, PR (5226XL)
- SHELBY Firefighters Gloves, L, Pigskin Lthr, PR (5226L)
- FIRE-DEX Turnout Coat, Yellow, M, Nomex (FS1J051M)
- Shelby Workwear and Protective Clothing