Shop All Turnout Gear
Shelby
Firefighters Gloves, XL, Blue, PR
Mfr # 5228
Zoro # G6060686
original price:
$133.95
5% off
new price: $126.99
/pr
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Structural
- Palm Material Cowhide Leather
- Back Material Cowhide Leather
- Color Blue
- Cuff Gauntlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelby
- MFR # 5228
- Zoro # G6060686
- Country of Origin United States
- Category Turnout Gear
Dimensions
Size | XL |
Glove Size | XL |
Details
Application | Structural |
Item | Firefighters Gloves |
Palm Material | Cowhide Leather |
Back Material | Cowhide Leather |
Color | Blue |
Cuff | Gauntlet |
Standards | NFPA 1971 2013 |
Lining | Thermal Modacrylic Fleece |
Thumb Style | Wing |
Design | Pre Curve |
Description
Structural, Firefighters Gloves, Gauntlet Cuff, XL, Blue, Cowhide Leather Palm Material, Cowhide Leather Back Material, Lining Thermal Modacrylic Fleece, Wing Thumb Style, Design Pre Curve, Standards NFPA 1971, 2018, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF WORKWEAR Coverall, Chest 42In., Gray (CT10CH LN 42)
- MAJESTIC Majestic Split Cowhide Leather Palm Work Gloves, 6/Pkg. (4501CDP/10)
- SHOWA Nitrile Impact Coated Gloves, Full Coverage, Black/Blue, M, PR (377IPM-07)
- ZORO SELECT Traffic Cone, 18 In.Blue (1YBW4)
- SHELBY Firefighters Gloves, S, Blue, PR (5228)
- SHELBY Firefighters Gloves, L, Blk/Slvr, PR (5200)
- SHELBY Firefighters Gloves, L, Blk/Gld/Slvr, PR (5292)
- SHELBY Firefighters Gloves, XL, Lthr, PR (5282G XL)
- SHELBY Firefighters Gloves, XL, Pigskin Lthr, PR (5226XL)
- SHELBY Firefighters Gloves, XL, Cowhide Lthr, PR (5227 XL)
- CESTUS Work Gloves , Fire Attack #1000 PR XL (FR1000 XL)
- Shelby Workwear and Protective Clothing