Shop All Heat Resistant Gloves
Shelby
Firefighters Gloves, S, Pigskin Lthr, PR
Mfr # 5280G S
Zoro # G4774856
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Palm Material Brushed Pigskin Leather
- Standards NFPA 1971 2007, SEI
- Cuff Gauntlet
- Back Material Elkhide Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shelby
- MFR # 5280G S
- Zoro # G4774856
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | S |
Details
Item | Firefighters Gloves |
Palm Material | Brushed Pigskin Leather |
Standards | NFPA 1971 2007, SEI |
Cuff | Gauntlet |
Back Material | Elkhide Leather |
Thumb Style | Wing |
Application | Structural |
Color | Gold/Blue |
Description
Structural, Firefighters Gloves, Gauntlet Cuff, S, Gold/Blue, Brushed Pigskin Leather Palm Material, Elkhide Leather Back Material, Wing Thumb Style, Standards NFPA 1971 2007, SEI, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, Large (6BTSM-L)
- MILWAUKEE TOOL Over Glasses-TNT Dual Coat Lens (48-73-2075)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0197-NP_14X10 (LCU4-0197-NP_14X10)
- SIGNMISSION SOD DECAL sticker landscape landscaper for sale grass seed farm grasses, D-12 Sod (D-12 Sod)
- SHELBY Heat Resistant Gloves, Buttermilk, 2XL, PR (2533J)
- SHELBY Heat Resistant Gloves, Buttermilk, L, PR (2533 LARGE)
- SHELBY Heat Resistant Gloves, Buttermilk, XL, PR (2533 XLARGE)
- SHELBY Heat Resistant Gloves, Buttermilk, M, PR (2533 MED)
- CONDOR Heat Resist Glvs, White, L, Terry Cloth, PR (3AT17)
- HONEYWELL NORTH NorthGrip-N Hot Mill Glove, Nitrile N-Pattern, Natural, 12PK (51/7147)
- ANSELL ActivArmr Cut-Resistant, Arc Flash, FR Gloves, HRC 2, ANSI A4, Green/Black, Size Large, 1 Pair (80-813)
- Shelby Heat Resistant Gloves