Shop All Turnout Gear
Shelby
Firefighters Gloves, S, Cowhide Lthr, PR
Mfr # 5227 S
Zoro # G4776773
product price: $100.99
/pr
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Structural
- Palm Material Cowhide Leather
- Back Material Cowhide Leather
- Cuff Nomex Knit
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelby
- MFR # 5227 S
- Zoro # G4776773
- Country of Origin United States
- Category Turnout Gear
Dimensions
Size | S |
Glove Size | S |
Details
Item | Firefighters Gloves |
Application | Structural |
Palm Material | Cowhide Leather |
Back Material | Cowhide Leather |
Cuff | Nomex Knit |
Color | Blue |
Standards | NFPA 1971 2007 |
Thumb Style | Wing |
Description
Structural, Firefighters Gloves, Nomex Knit Cuff, S, Blue, Cowhide Leather Palm Material, Cowhide Leather Back Material, Wing Thumb Style, Standards NFPA 1971, 2018, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Insulated Waterproof Jacket, Black, L (10018144)
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3, Fabric Weight: 9 oz. (LUX-SWTHZBK-O3X)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, 4XL, 11" L (1032-4X)
- VP RACING FUELS 3 GAL RED VP UTILITY JUG (4162-CA)
- SHELBY Firefighters Gloves, XL, Cowhide Lthr, PR (5227 XL)
- SHELBY Firefighters Gloves, M, Elkhide Lthr, PR (5282 M)
- SHELBY Firefighters Gloves, L, Pigskin Lthr, PR (5226L)
- SHELBY Firefighters Gloves, L, Pigskin Lthr, PR (5280 L)
- SHELBY Firefighters Gloves, XL, Cowhide Lthr, PR (5284XL)
- SHELBY Firefighters Gloves, L, Pigskin, PR (5002 LARGE)
- SHELBY Firefighters Gloves, S, Pigskin Lthr, PR (5226S)
- Shelby Workwear and Protective Clothing