Shop All Turnout Gear
Shelby
Firefighters Gloves, S, Blk/Gld/Slvr, PR
Mfr # 5291
Zoro # G6060704
original price:
$276.68
14% off
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Firefighting
- Palm Material Split Cowhide Leather
- Back Material Split Cowhide Leather
- Cuff Wristlet
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shelby
- MFR # 5291
- Zoro # G6060704
- Country of Origin United States
- Category Turnout Gear
Dimensions
Size | S |
Glove Size | S |
Details
Item | Firefighters Gloves |
Application | Firefighting |
Palm Material | Split Cowhide Leather |
Back Material | Split Cowhide Leather |
Cuff | Wristlet |
Color | Black |
Standards | NFPA 1971 - 2013 |
Lining | SEF Thermal |
Thumb Style | Pivot |
Design | Pre Curve |
Description
Firefighting, Firefighters Gloves, Wristlet Cuff, S, Black/Gold/Silver, Split Cowhide Leather Palm Material, Split Cowhide Leather Back Material, Lining SEF Thermal, Pivot Thumb Style, Design Pre Curve, Standards NFPA 1971 - 2013, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1248-RA_14X10 (U7-1248-RA_14X10)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, S, 12PK (5407S)
- BRADY Label, PS Vinyl, 1in.Hx1in.W, Danger, PK10 (60191)
- 3M Combination Cartridge/Filter, 3M 6000/7000/FF-400 Series, P100, Bayonet, Magenta/Olive, 2 Pack (60926)
- SHELBY Firefighters Gloves, XL, Blue, PR (5228)
- SHELBY Firefighters Gloves, XL, Pigskin Lthr, PR (5280 XL)
- SHELBY Firefighters Gloves, M, Bl/Gld, PR (5280G)
- SHELBY Firefighters Gloves, L, Pigskin Lthr, PR (5226L)
- SHELBY Firefighters Gloves, L, Cowhide Lthr, PR (5227 L)
- SHELBY Firefighters Gloves, L, Pigskin Lthr, PR (5280 L)
- SHELBY Firefighters Gloves, XL, Pigskin Lthr, PR (5226XL)
- Shelby Turnout Gear