Shop All Turnout Gear
Shelby
Firefighters Gloves, M, Pigskin Lthr, PR
Mfr # 5225 M
Zoro # G4776353
product price: $127.99
/pr
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Wildland
- Palm Material Brushed Pigskin Leather
- Back Material Cowhide Leather
- Cuff Elastic
- Color Black/Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelby
- MFR # 5225 M
- Zoro # G4776353
- Country of Origin United States
- Category Turnout Gear
Dimensions
Size | M |
Glove Size | M |
Details
Item | Firefighters Gloves |
Application | Wildland |
Palm Material | Brushed Pigskin Leather |
Back Material | Cowhide Leather |
Cuff | Elastic |
Color | Black/Gold |
Thumb Style | Wing |
Standards | NFPA 1971-2013 |
Description
Wildland, Firefighters Gloves, Elastic Cuff, M, Black/Gold, Brushed Pigskin Leather Palm Material, Cowhide Leather Back Material, Wing Thumb Style, Standards NFPA 1977, 2016, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 20FV85 (20FV85)
- LYLE Safety Sign, Surface, 10 in. H x 14 in. W (U6-1177-RD_14X10)
- MAGID Greyt Shadow G138OEG138COEG138JOE Machine Knit Medium Weight Gloves, 12PK (G138C)
- CARHARTT T-Shirt, Black, M (K87-BLK MED REG)
- SHELBY Firefighters Gloves, XL, Cowhide Lthr, PR (5284XL)
- SHELBY Firefighters Gloves, S, Pigskin Lthr, PR (5226S)
- SHELBY Firefighters Gloves, XL, Pigskin, PR (5002 XL)
- SHELBY Firefighters Gloves, XL, Lthr, PR (5282G XL)
- SHELBY Firefighters Gloves, XL, Pigskin Lthr, PR (5280 XL)
- SHELBY Firefighters Gloves, 2XL, Pigskin, PR (5002J)
- SHELBY Firefighters Gloves, L, Blk/Slvr, PR (5200)
- Shelby Workwear and Protective Clothing