Shop All Turnout Gear
Shelby
Firefighters Gloves, M, Elkhide Lthr, PR
Mfr # 5282 M
Zoro # G4777525
product price: $128.99
/pr
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Structural
- Palm Material Elkhide Leather
- Back Material Elkhide Leather
- Cuff Nomex Knit
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelby
- MFR # 5282 M
- Zoro # G4777525
- Country of Origin United States
- Category Turnout Gear
Dimensions
Size | M |
Glove Size | M |
Details
Item | Firefighters Gloves |
Application | Structural |
Palm Material | Elkhide Leather |
Back Material | Elkhide Leather |
Cuff | Nomex Knit |
Color | Gold |
Lining | Thermal Modacrylic Fleece |
Thumb Style | Wing |
Standards | NFPA 1971 2007, SEI |
Description
Structural, Firefighters Gloves, Nomex Knit Cuff, M, Gold, Elkhide Leather Palm Material, Elkhide Leather Back Material, Lining Thermal Modacrylic Fleece, Wing Thumb Style, Standards NFPA 1971, 2018, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Carabiner (10040010)
- HGI Handgards Neatgards Heavy Duty Embossed White Poly Apron, PK100 (303764022)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red (890B-33-33-33-STD-NO-R5X-C)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, M, Standards: NOT ANSI RATED (64018)
- SHELBY Firefighters Gloves, M, Pigskin Lthr, PR (5226M)
- SHELBY Firefighters Gloves, 2XL, Blk/Slvr, PR (5200)
- SHELBY Firefighters Gloves, XL, Lthr, PR (5282G XL)
- SHELBY Firefighters Gloves, L, Pigskin, PR (5002 LARGE)
- SHELBY Firefighters Gloves, XL, Cowhide Lthr, PR (5227 XL)
- SHELBY Firefighters Gloves, M, Bl/Gld, PR (5280G)
- FIRE-DEX Particulate Blocking Fire Hood (H41LPNBFHOS)
- Shelby Workwear and Protective Clothing