Shop All Turnout Gear
Shelby
Firefighters Gloves, M, Cowhide Lthr, PR
Mfr # 5285M
Zoro # G4781542
original price:
$293.00
18% off
new price: $239.99
/pr
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Structural
- Palm Material Cowhide Leather
- Back Material Scotchlite(TM)
- Cuff Gauntlet
- Color Yellow/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelby
- MFR # 5285M
- Zoro # G4781542
- Country of Origin United States
- Category Turnout Gear
Dimensions
Size | M |
Glove Size | M |
Details
Item | Firefighters Gloves |
Application | Structural |
Palm Material | Cowhide Leather |
Back Material | Scotchlite(TM) |
Cuff | Gauntlet |
Color | Yellow/Blue |
Standards | NFPA 1971 2007 |
Lining | Crosstech(R) |
Thumb Style | Wing |
Description
Structural, Firefighters Gloves, Gauntlet Cuff, M, Yellow/Blue, Cowhide Leather Palm Material, Scotchlite(TM) Back Material, Lining Crosstech(R), Wing Thumb Style, Standards NFPA 1971, 2018, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, W, 10 Cards, PK10 (DBV-4-W-10)
- BRADY Blank Sign, 6-1/4"W, 4-1/4"H, No Text, Aluminum, 10PK (13620)
- AMERIC Conf Spc Fan, Axial, 1 HP, 12 in, 115VAC (VAF3000A)
- RADIANS Radians Radband 2 Banded Earplugs, 25dB, Orange Pods, Orange Band (RB2100)
- SHELBY Firefighters Gloves, S, Blk/Gld/Slvr, PR (5291)
- SHELBY Firefighters Gloves, XL, Pigskin Lthr, PR (5280 XL)
- SHELBY Firefighters Gloves, M, Pigskin Lthr, PR (5226M)
- SHELBY Firefighters Gloves, S, Pigskin Lthr, PR (5226S)
- SHELBY Firefighters Gloves, L, Blk/Slvr, PR (5200)
- SHELBY Firefighters Gloves, L, Blk/Gld/Slvr, PR (5292)
- FIRE-DEX Fire Hood, Universal, 13 In L, Gold, HRC 2 (H37PFNB)
- Shelby Turnout Gear