Shop All Heat Resistant Gloves
Shelby
Firefighters Gloves, M, Cowhide Lthr, PR
Mfr # 5200 M
Zoro # G4770473
product price: $128.99
/pr
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Palm Material Split Cowhide Leather
- Standards NFPA 1971-2013
- Application Structural/Wildland
- Cuff Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelby
- MFR # 5200 M
- Zoro # G4770473
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | M |
Details
Item | Firefighters Gloves |
Palm Material | Split Cowhide Leather |
Standards | NFPA 1971-2013 |
Application | Structural/Wildland |
Cuff | Elastic |
Back Material | Aluminized PBI/Kelvar(R) |
Thumb Style | Wing |
Color | Silver/Black |
Closeout | Yes |
Description
Structural/Wildland, Fire Glove, 4 in Wristlet, Elastic Snuggler Wrist Cuff, M, Silver/Black, Split Cowhide Leather Palm Material, Aluminized PBI/Kelvar(R) Back Material, Wing Thumb Style, Standards NFPA 1971-2013, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-13)
- MELLOW WALK SAFETY Women's Safety Shoe, EH, PR Plate Size 9, E Width (402109BLK090)
- WEST CHESTER PROTECTIVE GEAR Chemical Resistant Sleeves, Vinyl, PK12 (UVB-8HS)
- STABILICERS Heel Traction Aid, Universal, Blk/Gr, PR (HEEL-700-00)
- SHELBY Heat Resistant Gloves, Buttermilk, 2XL, PR (2533J)
- SHELBY Heat Resistant Gloves, Buttermilk, XL, PR (2533 XLARGE)
- SHELBY Heat Resistant Gloves, Buttermilk, L, PR (2533 LARGE)
- SHELBY Heat Resistant Gloves, Buttermilk, M, PR (2533 MED)
- TEMP-DEX MAPA Nitrile Palm Coated Thermal Gloves, High Temperature, Lightweight, Yellow, Size 7, 1 Pair (710)
- IRONCLAD PERFORMANCE WEAR 2XL Black Gauntlet Cuff Heat Resistant Gloves (HW4-06-XXL)
- CONDOR Heat Resist Gloves, Wht, S, Terry Cloth, PR (3AP36)
- Shelby Heat Resistant Gloves