Shop All Turnout Gear
Shelby
Firefighters Gloves, M, Blk/Slvr, PR
Mfr # 5200
Zoro # G8565575
product price: $297.99
/pr
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Firefighting
- Cuff Wristlet
- Lining SEF Thermal
- Color Black
- Palm Material Split Cowhide Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelby
- MFR # 5200
- Zoro # G8565575
- Country of Origin United States
- Category Turnout Gear
Dimensions
Size | M |
Glove Size | M |
Details
Item | Firefighters Gloves |
Application | Firefighting |
Cuff | Wristlet |
Lining | SEF Thermal |
Color | Black |
Palm Material | Split Cowhide Leather |
Back Material | Aluminized PBI/Kevlar(R) |
Thumb Style | Pivot |
Palm Construction | Cross Tech Insert |
Standards | NFPA Compliant |
Design | Pre Curve |
Description
Proximity, Firefighters Gloves, Wristlet Cuff, M, Black/Silver, Split Cowhide Leather Palm Material, Aluminized PBI/Kevlar(R) Back Material, Lining SEF Thermal, Pivot Thumb Style, Design Pre Curve, Standards NFPA 1971 - 2013, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Crossfire Concept Foam Lined Bifocal Safety Eyewear (82115)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-421)
- BRADY Gate Valve Lockout, Fits Sz 10 to 13 (65564)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, S, PR (300BS-07)
- SHELBY Firefighters Gloves, 2XL, Blk/Slvr, PR (5200)
- SHELBY Firefighters Gloves, L, Blk/Slvr, PR (5200)
- SHELBY Firefighters Gloves, XL, Pigskin, PR (5002 XL)
- SHELBY Firefighters Gloves, XL, Cowhide Lthr, PR (5284XL)
- SHELBY Firefighters Gloves, XL, Blue, PR (5228)
- SHELBY Firefighters Gloves, M, Bl/Gld, PR (5280G)
- LAKELAND Short Black-Ops Suspenders (135S)
- Shelby Workwear and Protective Clothing