Shop All Turnout Gear
Shelby
Firefighters Gloves, M, Bl/Gld, PR
Mfr # 5280G
Zoro # G6192453
original price:
$181.95
21% off
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Structural
- Palm Material Brushed Pigskin Leather
- Back Material Elkhide Leather
- Cuff Gauntlet
- Color Blue/Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shelby
- MFR # 5280G
- Zoro # G6192453
- Country of Origin United States
- Category Turnout Gear
Dimensions
Size | M |
Glove Size | M |
Details
Application | Structural |
Item | Firefighters Gloves |
Palm Material | Brushed Pigskin Leather |
Back Material | Elkhide Leather |
Cuff | Gauntlet |
Color | Blue/Gold |
Standards | NFPA 1971 2013 |
Lining | Thermal Modacrylic Fleece |
Thumb Style | Wing |
Design | Pre Curve |
Description
Structural, Firefighters Gloves, Gauntlet Cuff, M, Blue/Gold, Brushed Pigskin Leather Palm Material, Elkhide Leather Back Material, Lining Thermal Modacrylic Fleece, Wing Thumb Style, Design Pre Curve, Standards NFPA 1971, 2018, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, 3XL, Brown (104393-BRN)
- 3M DBI-SALA Web Lanyard, 5 ft., Yellow (1231105)
- LYLE Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0441-ED_14x10 (LCU4-0441-ED_14x10)
- REEBOK Size 10-1/2 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- SHELBY Firefighters Gloves, M, Pigskin Lthr, PR (5225 M)
- SHELBY Firefighters Gloves, M, Pigskin, PR (5002 MEDIUM)
- SHELBY Firefighters Gloves, L, Blk/Gld/Slvr, PR (5292)
- SHELBY Firefighters Gloves, XL, Pigskin Lthr, PR (5226XL)
- SHELBY Firefighters Gloves, M, Blk/Slvr, PR (5200)
- SHELBY Firefighters Gloves, XL, Cowhide Lthr, PR (5284XL)
- CESTUS Work Gloves , Fire Attack #1000 PR XL (FR1000 XL)
- Shelby Turnout Gear