Shop All Turnout Gear
Shelby
Firefighters Gloves, L, Pigskin Lthr, PR
Mfr # 5226L
Zoro # G4781445
product price: $107.99
/pr
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Structural
- Palm Material Brushed Pigskin Leather
- Back Material Cowhide Leather
- Color Blue/Tan
- Cuff Gauntlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelby
- MFR # 5226L
- Zoro # G4781445
- Country of Origin United States
- Category Turnout Gear
Dimensions
Size | L |
Glove Size | L |
Details
Item | Firefighters Gloves |
Application | Structural |
Palm Material | Brushed Pigskin Leather |
Back Material | Cowhide Leather |
Color | Blue/Tan |
Cuff | Gauntlet |
Lining | Crosstech(R) |
Thumb Style | Wing |
Standards | NFPA 1971 2007 |
Description
Structural, Firefighters Gloves, Gauntlet Cuff, L, Blue/Tan, Brushed Pigskin Leather Palm Material, Cowhide Leather Back Material, Lining Crosstech(R), Wing Thumb Style, Standards NFPA 1971, 2018, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Vehicle Mount Bracket, Running Board Bracket, For Tank Weight 7 lb (B10)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 4XL ( 13 ), High-Visibility Orange/Yellow (IEX-HZiL1-08-XXXXL)
- COMPASS Exit Sign, Emergency Battery Backup, 7 1/4 in H x 11 5/8 in W, LED, 1 or 2 Faces, White/Red (CER)
- 3M Pavement Marker, White, 3-3/4" W, PK100 (3M-RPM-290-2W)
- SHELBY Firefighters Gloves, S, Pigskin Lthr, PR (5226S)
- SHELBY Firefighters Gloves, XL, Pigskin Lthr, PR (5226XL)
- SHELBY Firefighters Gloves, L, Blk/Slvr, PR (5200)
- SHELBY Firefighters Gloves, M, Pigskin, PR (5002 MEDIUM)
- SHELBY Firefighters Gloves, M, Elkhide Lthr, PR (5282 M)
- SHELBY Firefighters Gloves, XL, Cowhide Lthr, PR (5284XL)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LXS)
- Shelby Turnout Gear