Shop All Turnout Gear
Shelby
Firefighters Gloves, L, Cowhide Lthr, PR
Mfr # 5227 L
Zoro # G0669121
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Firefighting
- Cuff Nomex Knit
- Color Midnight Blue
- Palm Material Cowhide Leather
- Closure Type Shelby Black Line Nomex(R) Wristlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shelby
- MFR # 5227 L
- Zoro # G0669121
- Country of Origin United States
- Category Turnout Gear
Dimensions
Size | L |
Glove Size | L |
Details
Application | Firefighting |
Item | Firefighters Gloves |
Cuff | Nomex Knit |
Color | Midnight Blue |
Palm Material | Cowhide Leather |
Closure Type | Shelby Black Line Nomex(R) Wristlet |
Back Material | Cowhide Leather |
Thumb Style | Wing |
Standards | NFPA Compliant, SEI Certified |
Description
Structural, Firefighters Gloves, Nomex Knit Cuff, L, Blue, Cowhide Leather Palm Material, Cowhide Leather Back Material, Wing Thumb Style, Standards NFPA 1971, 2018, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Smoking Bilingual Sign, M956PB (M956PB)
- ACCUFORM SAFETY LABEL DIESEL FUEL ONLY 3 in X 7 in LCHL557 (LCHL557)
- CONDOR Smock Apron, Yellow, 46-1/2 In. L (11G030)
- ROCKY Sport Pro Pull-On Rubber Snake Boot, 9M (RKS0450)
- SHELBY Firefighters Gloves, XL, Cowhide Lthr, PR (5227 XL)
- SHELBY Firefighters Gloves, M, Blk/Slvr, PR (5200)
- SHELBY Firefighters Gloves, M, Pigskin Lthr, PR (5226M)
- SHELBY Firefighters Gloves, XL, Blue, PR (5228)
- SHELBY Firefighters Gloves, XL, Pigskin Lthr, PR (5280 XL)
- SHELBY Firefighters Gloves, XL, Pigskin Lthr, PR (5226XL)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LXL)
- Shelby Turnout Gear