Shop All Turnout Gear
Shelby
Firefighters Gloves, 2XL, Pigskin, PR
Mfr # 5002J
Zoro # G4111624
product price: $81.65
/pr
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Wildland
- Size 2XL
- Palm Material Pigskin
- Back Material Stretch Cordura Fabric
- Cuff Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shelby
- MFR # 5002J
- Zoro # G4111624
- Country of Origin United States
- Category Turnout Gear
Dimensions
Size | 2XL |
Glove Size | 2XL |
Details
Application | Wildland |
Item | Firefighters Gloves |
Palm Material | Pigskin |
Back Material | Stretch Cordura Fabric |
Cuff | Knit |
Color | Black/Tan |
Standards | NFPA |
Thumb Style | Keystone |
Design | Gunn Cut |
Description
Wildland, Firefighters Gloves, Knit Cuff, 2XL, Black/Tan, Pigskin Palm Material, Stretch Cordura Fabric Back Material, Keystone Thumb Style, Design Gunn Cut, Standards NFPA 1977, 2016, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Hard Hat Suspension, 6 pt. Suspension (FRS6RC)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, 2XL, PR (RWG22XXL)
- MEDEGEN MEDICAL PRODUCTS Red Z(R) Solidifier, 16 oz., PK15 (2043M)
- MSA SAFETY MSA V-Gard® Hard Hats, Front Brim, Fas-Trac® Suspension, Green, 475362 (475362)
- SHELBY Firefighters Gloves, M, Pigskin Lthr, PR (5226M)
- SHELBY Firefighters Gloves, L, Pigskin Lthr, PR (5226L)
- SHELBY Firefighters Gloves, XL, Cowhide Lthr, PR (5227 XL)
- SHELBY Firefighters Gloves, M, Blk/Slvr, PR (5200)
- SHELBY Firefighters Gloves, L, Blk/Slvr, PR (5200)
- SHELBY Firefighters Gloves, L, Pigskin, PR (5002 LARGE)
- FIRE-DEX Fire Hood, Universal, 13 In L, Gold, HRC 2 (H37PFNB)
- Shelby Workwear and Protective Clothing