Shop All Water Baths
Shel Lab
WATERBATH 14 LITER
Mfr # SWB15
Zoro # G8150003
Free Shipping & Returns
$977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Accuracy +/-0.1 Degrees C
- Temp. Range (C) 5 Degrees Above Ambient Degrees to 80 Degrees
- Power Requirement 120v 60 hz
- Voltage 110/120V AC, 220/240V AC
- Capacity - Circulators and Water Baths 14 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shel Lab
- MFR # SWB15
- Zoro # G8150003
- UPC # 810103020047
- Country of Origin United States
- Category Water Baths
Dimensions
Chamber Width | 13 in |
Chamber Height | 6 in |
Overall Depth | 19 in |
Overall Width | 15 in |
Overall Height | 12 in |
Chamber Depth | 14 in |
Interior Depth | 13 in |
Interior Width | 11 3/4 in |
Interior Height | 6 in |
Description
Water Bath, Heated or Refrigerated Heated, Type - Circulators and Water Baths Non-Stirring, Capacity - Circulators and Water Baths 14 L, Chamber Depth 14 in, Chamber Height 6 in, Chamber Width 13 in, Temp. Range (C) 5 Degrees Above Ambient Degrees to 80 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.1 Degrees C, Chamber Material Stainless Steel, Amps 5 A, Standards ISO 9001:2015, TUV, Voltage 110/120V AC, 220/240V AC, Plug Style - Lab Equipment Standard, Display Digital
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Container, 64 oz. (2000mL), Hdpe, PK50 (271064)
- BEL-ART Safety Wash Bottles, LYOB, 4/PK (249156)
- DIAMOND SUREFLOW bottle top dispenser, 5 - 50mL (GBTD-R-50)
- IMPACT PRODUCTS Plastic Dispensing Pump with Senior Rieke Adapter for 5-gal Pails and 38 mm Screwcap for 1 gal Jugs (904A)
- BEING SCIENTIFIC Bath (BWB-22)
- POLYSCIENCE Water Bath, 120V, Digital Display, 8.6A, 10L (WBE10L11B)
- LW SCIENTIFIC Water Bath, 10L, 10 in.L x 12 in.W x 6in.H (WBL-10LC-SSD1)
- BEING SCIENTIFIC Bath (BWB-5)
- POLYSCIENCE MX, 7L RefrigHtg 20to135C, SpaceSaving, (MX07R-20-L11B)
- LW SCIENTIFIC Water Bath, 20L, 11.4inL x 19.3inW x5.9inH (WBL-20LC-SSD1)
- POLYSCIENCE Water Bath, 120V, Digital Display, 12A, 28L (WBE28L11B)
- Shel Lab Lab Baths & Circulators