Shop All Water Baths
Shel Lab
WATER BATH 20 LITER
Mfr # SWB23
Zoro # G8274305
Free Shipping & Returns
$1,140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) 5 Degrees Above Ambient Degrees to 80 Degrees
- Temp. Accuracy +/-0.1 Degrees C
- Power Requirement 120V 60 Hz
- Voltage 110/120V AC
- Type - Circulators and Water Baths Non-Stirring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shel Lab
- MFR # SWB23
- Zoro # G8274305
- UPC # 810103020139
- Country of Origin United States
- Category Water Baths
Dimensions
Overall Depth | 25 in |
Overall Height | 12 in |
Chamber Depth | 19.5 in |
Chamber Height | 6 in |
Chamber Width | 11.5 in |
Overall Width | 14 3/4 in |
Interior Height | 6 in |
Interior Width | 11 1/2 in |
Interior Depth | 19 1/2 in |
Description
Water Bath, Heated or Refrigerated Heated, Type - Circulators and Water Baths Non-Stirring, Capacity - Circulators and Water Baths 23 L, Chamber Depth 19.5 in, Chamber Height 6 in, Chamber Width 11.5 in, Temp. Range (C) 5 Degrees Above Ambient Degrees to 80 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.1 Degrees C, Chamber Material Stainless Steel, Amps 5 A, Standards CE, CSA 61010-1, EN 61010-1, UL 61010-1, Voltage 110/120V AC, Plug Style - Lab Equipment Standard, Display Digital
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, 10mL, Disposable, Ps, PK1000 (3602)
- GLOBE SCIENTIFIC Transfer Pipette, 23mL, 300mm L, PK100 (139050)
- ALLEGRO INDUSTRIES Plastic Blower, 12" (9546)
- LAMOTTE Test Strip, 0 to 1000 ppm Range, 50 Tests (3000HR)
- SMC Thermo Water Baths, Chillers And Circulator (HRS012-A-20)
- BEING SCIENTIFIC Bath (BWB-22)
- LW SCIENTIFIC Water Bath, 20L, 11.4inL x 19.3inW x5.9inH (WBL-20LC-SSD1)
- POLYSCIENCE Heated Circulator, 7 Lt, 4-3/10 In Display (AP07H200-L11B)
- POLYSCIENCE MX, 7L Heated 135C (MX07H135-L11B)
- BEING SCIENTIFIC Bath (BWB-5)
- POLYSCIENCE Water Bath, 120V, Digital Display, 12A, 20L (WBE20L11B)
- Shel Lab Water Baths