Shop All Lab Ovens
Shel Lab
Vacuum Oven, 9inHx9inWx12inD
Mfr # SVAC1
Zoro # G9832006
product price: $5,357.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$5,357.99
Free 30-Day Returns
Key Features
- Convection Type Vacuum
- Temp. Range Amb. +10 Degrees to 220 Degrees C
- Volume 0.56 cu ft
- Capacity 0.56 cu ft
- Temp. Range (C) 10 Degrees to 220 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 23 3/4 in |
Inside Usable Dimensions | 9"H x 9"W x 12"D |
Overall Width | 17 1/2 in |
Overall Depth | 23 in |
Manufacturers Warranty Length | 2 yr |
Overall Dimensions | 17"H x 22.3"W x 23.5"D |
Chamber Width | 9 in |
Chamber Height | 9 in |
Chamber Depth | 12 in |
Interior Height | 9 in |
Interior Depth | 12 in |
Interior Width | 9 in |
Description
Vacuum Oven, Convection Type Vacuum, Temp. Range (C) 10 Degrees to 220 Degrees , Overall Height 23 3/4 in, Overall Width 17 1/2 in, Overall Depth 23 in, Temp. Accuracy +/-3.5 Percent of set point, Chamber Height 9 in, Chamber Width 9 in, Chamber Depth 12 in, Voltage 110 to 120V AC, Watts 1,212 W, Capacity (Cu.-Ft.) 0.6, Preheat Time 90 min to 150 Degrees C, Housing Material Steel, Number of Doors 1, Number of Shelves 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI PBS, 10X Powder Concentrate, 1 L (P32200-1000.0)
- ELMA ULTRASONICS Ultrasonic Cleaner, 8.5" H, 4.5" W, 1 gal (110 6997)
- DURAC Hydrometer Baume, Range 0/35 (B61804-0700)
- LAB SAFETY SUPPLY Dropper Bottle, 125 mL, 4 oz., PK12 (6FAR6)
- SHEL LAB Oven, Stainless Steel, Gravity Convection (SLG322)
- SHEL LAB Vacuum Oven, 12inHx12inWx20inD (SLV222)
- MEMMERT Oven, 1.1 cu. ft., 1600W, Natural Gravity (UN 30PLUS, 230V)
- HARDIN Stainless Steel Tabletop Melting Furnace with 3kg Crucible 110 Volt 1.5KW (HD-2343SS)
- BEING SCIENTIFIC Oven (BOV-50)
- QUINCY LAB Analog Oven, 2.0 cu. ft. (30GC OVEN)
- BEING SCIENTIFIC Drying Oven, 1,320 W, Forced Air (BOF-30T)
- Shel Lab Lab Heaters