Shop All Lab Ovens
Shel Lab
Vacuum Oven, 18inHx18inWx24inD
Mfr # SVAC4
Zoro # G2257818
product price: $13,032.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$13,032.99
Free 30-Day Returns
Key Features
- Volume 4.5 cu ft
- Temp. Accuracy +/-3.5% of set point
- Temp. Range (C) 10 Degrees to 220 Degrees
- Inside Usable Dimensions 18"H x 18"W x 24"D
- Power Requirement 120v 60 hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inside Usable Dimensions | 18"H x 18"W x 24"D |
Chamber Depth | 24 in |
Chamber Width | 18 in |
Chamber Height | 18 in |
Overall Depth | 35 1/4 in |
Overall Width | 27 in |
Overall Dimensions | 26.5"H x 35"W x 32.5"D |
Overall Height | 32 3/4 in |
Manufacturers Warranty Length | 2 yr |
Interior Depth | 24 in |
Interior Height | 18 in |
Interior Width | 18 in |
Description
Vacuum Oven, Convection Type Vacuum, Temp. Range (C) 10 Degrees to 220 Degrees , Overall Height 32 3/4 in, Overall Width 27 in, Overall Depth 35 1/4 in, Temp. Accuracy +/-3.5 Percent of set point, Chamber Height 18 in, Chamber Width 18 in, Chamber Depth 24 in, Voltage 110 to 120V AC, Watts 2,800 W, Capacity (Cu.-Ft.) 4.5, Preheat Time 90 min to 150 Degrees C, Housing Material Steel, Number of Doors 1, Number of Shelves 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Spore Stain Kit of Five Chemicals for Preparing Microscope Slides (SK-5S)
- LAB SAFETY SUPPLY 5mL Pipet, Individually Wrap/Bag, PK200 (11L807)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 7.5mL, PK500 (21F226)
- WHEATON Media Bottle, 1000mL, 231mm H, PK24 (219820)
- SHEL LAB Vacuum Oven, 12inHx12inWx20inD (SLV222)
- SHEL LAB Oven, Stainless Steel, Gravity Convection (SLG322)
- MEMMERT Oven, Grid Shelf, 500 Model Size (E20165)
- QUINCY LAB Oven, Air Forced, Digital (10AFE)
- QUINCY LAB Analog Oven, 1600W, 120VAC, 12.5A (40AF)
- HARDIN Electric Tabletop Melting Furnace with 2kg Crucible 110 Volt 1500W with Gloves, Tong and Power Cable (HD-334MF)
- MEMMERT Universal Oven, Ambient, 15 In H (UF 55)
- Shel Lab Lab Ovens