Shop All Lab Ovens
Shel Lab
Vacuum Oven, 1.7 cubic foot 220V
Mfr # SVAC2E-2
Zoro # G2175035
product price: $3,233.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$3,233.99
Free 30-Day Returns
Key Features
- Convection Type Vacuum
- Volume 1.67 cu ft
- Temp. Range Ambient +15C to 210 Degrees C
- Capacity 1.67 cu ft
- Temp. Range (C) 15 Degrees to 210 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 25 1/4 in |
Inside Usable Dimensions | 12 x 20 x 12" |
Overall Width | 18 1/2 in |
Overall Depth | 27 3/4 in |
Manufacturers Warranty Length | 2 yr |
Chamber Depth | 20 in |
Chamber Width | 12 in |
Chamber Height | 12 in |
Overall Dimensions | 18.5 x 27.8 x 25.3" |
Vacuum Port Size | 3/8 in |
Vent Port Size | 1/4 in |
Interior Depth | 20 in |
Interior Height | 12 in |
Interior Width | 12 in |
Description
Vacuum Oven, Convection Type Vacuum, Temp. Range (C) 15 Degrees to 210 Degrees , Overall Height 25 1/4 in, Overall Width 18 1/2 in, Overall Depth 27 3/4 in, Temp. Accuracy +/- 9 Degrees C at 120 Degrees C, Chamber Height 12 in, Chamber Width 12 in, Chamber Depth 20 in, Voltage 220 to 240V AC, Watts 3,200 W, Capacity (Cu.-Ft.) 1.7, Temp. Uniformity +/-13 Degrees C @ 200 Degrees C, Preheat Time 120 min to 210 Degrees C, 30 min to 80 Degrees C, 45 min to 150 Degrees C, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT CELLTREAT® 15ml Centrifuge Tube, Paperboard Rack, Sterile, 500/Case (229410)
- RPI Folic Acid, 10 G (F10560-10.0)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A (UF 30)
- RESINTECH Lab Water Cartridge Kit, RO/DI Feed (VPK-4010)
- SHEL LAB Basic Digital Oven, 31inx30.7inx24.7in (SMO14-2)
- SHEL LAB Vacuum Oven, 12inHx12inWx20inD (SLV222)
- BEING SCIENTIFIC Oven (BOV-50)
- BARNSTEAD Compact Gravity Oven, 1.7 cu. ft., 48.1 (PR305225G)
- MEMMERT Oven, Grid Shelf, 500 Model Size (E20165)
- MEMMERT Oven, 1.1 cu. ft., Natural Gravity, 1 Shelf (UN 30, 230V)
- TOOL GV1750 7 x 5 in. Furnace Pipe Reducer (TO148827)
- Shel Lab Lab Ovens