Shop All Lab Ovens
Shel Lab
Oven, Stainless Steel, Mechanical
Mfr # SMO5
Zoro # G9932675
product price: $4,229.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$4,229.99
Free 30-Day Returns
Key Features
- Convection Type Forced Air
- Volume 4.9 cu ft
- Temp. Range Ambient +15 Degrees to 225 Degrees C
- Capacity 4.9 cu ft
- Capacity (Cu.-Ft.) 4.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 38 3/4 in |
Overall Width | 31 3/8 in |
Inside Usable Dimensions | 21"H x 21"W x 19.2"D |
Overall Depth | 28 1/8 in |
Manufacturers Warranty Length | 2 yr |
Overall Dimensions | 40"H x 30.5"W x 27.5"D |
Chamber Depth | 19.4 in |
Chamber Height | 20.7 in |
Chamber Width | 21 in |
Interior Height | 20 3/4 in |
Interior Depth | 19 3/8 in |
Interior Width | 21 in |
Description
Laboratory Oven, Convection Type Forced Air, Temp. Range (C) 15 Degrees to 225 Degrees , Overall Height 38 3/4 in, Overall Width 31 3/8 in, Overall Depth 28 1/8 in, Temp. Accuracy +/- 2.5 Degrees C at 150 Degrees C, Chamber Height 20.7 in, Chamber Width 21 in, Chamber Depth 19.4 in, Voltage 110 to 120V AC, Watts 2,200 W, Capacity (Cu.-Ft.) 4.9, Temp. Uniformity +/-1.75 Degrees C @ 150 Degrees C, Preheat Time 28 min to 150 Degrees C, Housing Material Steel, Number of Doors 1, Number of Shelves 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Premium Grade Mayo Hegar Needle Holder Driver 7"(17.8cm) (A2Z-ZR413)
- SP SCIENCEWARE Thermometer Rack, 25 places (F18981-0001)
- UNITED SCIENTIFIC Brownlee Electrolysis Apparatus (BEA001)
- PLEWS-EDELMANN 6 Quart Polyethylene Plastic Funnel (75-072)
- SHEL LAB Basic Digital Oven, 31inx30.7inx24.7in (SMO14-2)
- SHEL LAB Vacuum Oven, 12inHx12inWx20inD (SLV222)
- QUINCY LAB Analog Oven, 0.7 cu. ft. (10GC)
- MEMMERT Universal Oven, 18.9inHx22inWx15.7inD (UN 110)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A (UF 30)
- MEMMERT Program Unrvsl Oven, 12.6inx15.7inx9.8in (UN 30 PLUS)
- QUINCY LAB Analog Oven, 1000W (20AF)
- Shel Lab Lab Heaters