Shop All Lab Ovens
Shel Lab
Oven, Stainless Steel, Mechanical
Mfr # SMO3
Zoro # G9932684
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$3,515.99
Free 30-Day Returns
Key Features
- Convection Type Forced Air
- Volume 3 cu ft
- Temp. Range Ambient +15 Degrees to 225 Degrees C
- Capacity 3 cu ft
- Temp. Accuracy +/- 2.0 Degrees C at 150 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 34 in |
Inside Usable Dimensions | 16.5"H x 16.5"W x 19.2"D |
Overall Width | 26 7/8 in |
Overall Depth | 28 5/8 in |
Chamber Width | 16.5 in |
Overall Dimensions | 35.5"H x 26"W x 27"D |
Manufacturers Warranty Length | 2 yr |
Chamber Depth | 19.5 in |
Chamber Height | 16.2 in |
Interior Depth | 19 1/2 in |
Interior Height | 16 1/4 in |
Interior Width | 16 1/2 in |
Description
Laboratory Oven, Convection Type Forced Air, Temp. Range (C) 15 Degrees to 225 Degrees , Overall Height 34 in, Overall Width 26 7/8 in, Overall Depth 28 5/8 in, Temp. Accuracy +/- 2.0 Degrees C at 150 Degrees C, Chamber Height 16.2 in, Chamber Width 16.5 in, Chamber Depth 19.5 in, Voltage 110 to 120V AC, Watts 2,000 W, Capacity (Cu.-Ft.) 3, Temp. Uniformity +/-1.75 Degrees C @ 150 Degrees C, Preheat Time 20 min to 150 Degrees C, Chamber Material 430 SST, Door Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Hardness T K, (Ca, Total), 2, 10 Ppm/25 mL (TK3059-Z)
- HYDRION Test PaperTest Paper Refill, PK50 (QKR-1000)
- UNITED SCIENTIFIC Solar System Model (SLSY01)
- UNITED Crucible, Porcelain, Glazd, 1150C, 65mm, PK6 (JCT100)
- SHEL LAB Basic Digital Oven, 31inx30.7inx24.7in (SMO14-2)
- SHEL LAB Vacuum Oven, 12inHx12inWx20inD (SLV222)
- MEMMERT Universal Oven, 18.9inHx22inWx15.7inD (UN 110)
- QUINCY LAB Motor, 115 Volt, AF Models (205-2030)
- THERMO FISHER SCIENTIFIC ASHEVILLE Advanced Protocol Oven, Mechanical Conve (51028126)
- MEMMERT Oven, 1.1 cu. ft., 1600W, Natural Gravity (UN 30PLUS, 230V)
- QUINCY LAB Oven, Gravity Convection, Digital, (40GCE)
- Shel Lab Lab Ovens