Shop All Lab Ovens
Shel Lab
Oven, Stainless Steel, Gravity Convection
Mfr # SLG322
Zoro # G9932702
product price: $2,938.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$2,938.99
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Volume 3 cu ft
- Temp. Range Ambient +15 Degrees to 225 Degrees C
- Capacity 3 cu ft
- Temp. Accuracy +/- 3.0 Degrees C at 150 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 34 in |
Overall Width | 26 7/8 in |
Inside Usable Dimensions | 18.7"H x 16.5"W x 19.2"D |
Overall Depth | 28 5/8 in |
Overall Dimensions | 35.5"H x 26"W x 27"D |
Manufacturers Warranty Length | 2 yr |
Chamber Height | 18.7 in |
Chamber Depth | 19.2 in |
Chamber Width | 16.5 in |
Interior Height | 16 1/4 in |
Interior Width | 16 1/2 in |
Interior Depth | 19 1/2 in |
Description
Laboratory Oven, Convection Type Gravity, Temp. Range (C) 15 Degrees to 225 Degrees , Overall Height 34 in, Overall Width 26 7/8 in, Overall Depth 28 5/8 in, Temp. Accuracy +/- 3.0 Degrees C at 150 Degrees C, Chamber Height 18.7 in, Chamber Width 16.5 in, Chamber Depth 19.2 in, Voltage 110 to 120V AC, Watts 2,000 W, Capacity (Cu.-Ft.) 3.4, Temp. Uniformity +/-3.5 Degrees C @ 150 Degrees C, Preheat Time 36 min to 150 Degrees C, Housing Material Steel, Number of Doors 1, Number of Shelves 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Serological Pipette, 10mL, PK250 (1775)
- AMSCOPE 40X (Spring) Achromatic Microscope Objective for Compound Microscopes (A40X-V300)
- UNITED Crucible, Nickel, 100mL (NCR100)
- WHEATON Media Bottle, 500mL, 188mm H, PK24 (219439)
- SHEL LAB Vacuum Oven, 12inHx12inWx20inD (SLV222)
- SHEL LAB Basic Digital Oven, 31inx30.7inx24.7in (SMO14-2)
- QUINCY LAB Oven, Gravity Convection, Digital, (40GCE)
- MEMMERT Oven, 9 cu. ft., 3400W, Natural Gravity (UN 260, 230V)
- MEMMERT Grid Shelf, For Use Model 30 (E28884)
- MEMMERT Oven, Natural Gravity, 5.9 cu. ft. Cap. (UN 160)
- MEMMERT Program Unrvsl Oven, 18.9inx22inx15.7in (UN 110 PLUS)
- Shel Lab Lab Ovens