Shop All Lab Incubators
Shel Lab
INCUBATOR SHAKER 5.5 CU FT
Mfr # SSI5
Zoro # G2257678
product price: $9,516.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$9,516.99
Free 30-Day Returns
Key Features
- Temp. Range (C) 8 Degrees to 60 Degrees C
- Capacity (Cu.-Ft.) 10.82 cu ft
- Overall Height 40 1/2 in
- Overall Width 28 1/2 in
- Overall Depth 29 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shel Lab
- MFR # SSI5
- Zoro # G2257678
- UPC # 810103021471
- Country of Origin United States
- Category Lab Incubators
Dimensions
Overall Height | 40 1/2 in |
Overall Width | 28 1/2 in |
Overall Depth | 29 1/2 in |
Chamber Width | 19 in |
Chamber Depth | 20.5 in |
Chamber Height | 22.5 in |
Description
Voltage 120V, Overall Depth 29 1/2 in, Overall Height 40 1/2 in, Overall Width 28 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOEKEL SCIENTIFIC Viscometer, Zahn Cup # 4 (27134004)
- CELLTREAT Tissue Culture Plate, Sterile, 6-Well (229105)
- HOUDINI 7.25 oz Black/Clear Plastic/Silicone Flask (H4-20538T)
- TRICORBRAUN 25 oz Clear PET Plastic Straight Sided Jar 89-400 Neck Finish (049501)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 15x1.5ml Tubes (400782)
- CORNING Heating Block, Holds 20x12mm Tubes (246207)
- BENCHMARK SCIENTIFIC Extra Shelf For H2265, Stainless Steel (H2265-SH)
- BEING SCIENTIFIC Incubator (BIF-200)
- CORNING Mini Incubator (246265)
- CORNING Heating Block, Holds 5x50ml Tubes (246213)
- CORNING Heating Block, Holds 20x13mm Tubes (246208)
- Shel Lab Lab Incubators