Shop All Lab Incubators
Shel Lab
INCUBATOR C02 WJ 6.7 CU FT
Mfr # SCO6WE
Zoro # G2257757
product price: $7,173.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$7,173.99
Free 30-Day Returns
Key Features
- Incubator Type Carbon Dioxide
- Temp. Range (C) 8 Degrees to 60 Degrees C
- Capacity (Cu.-Ft.) 5.52 cu ft
- Overall Height 40 1/4 in
- Overall Width 33 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shel Lab
- MFR # SCO6WE
- Zoro # G2257757
- UPC # 810103020023
- Country of Origin United States
- Category Lab Incubators
Dimensions
Overall Height | 40 1/4 in |
Overall Width | 33 7/8 in |
Overall Depth | 26 1/4 in |
Chamber Width | 20.5 in |
Chamber Depth | 20 in |
Chamber Height | 23.25 in |
Interior Height | 25 1/4 in |
Probe Port Size | 1 3/4 in |
Interior Depth | 19 3/4 in |
Interior Width | 20 1/4 in |
Description
Incubator, Incubator Type Carbon Dioxide, Temp. Range (C) 8 Degrees to 60 Degrees C, Temp. Range (F) 46.4 Degrees to 140 Degrees F, Capacity (Cu.-Ft.) 5.52 cu ft, Overall Height 40 1/4 in, Overall Width 33 7/8 in, Overall Depth 26 1/4 in, Digital, Convection Type Water Jacket, Chamber Depth 20 in, Chamber Height 23.25 in, Chamber Width 20.5 in, Number of Shelves 3, Non-Refrigerated, Door Material Steel, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDECOTTS Test Sieve, 1.00 MM, 3 In Dia, 18MeshSz (003BAW1.00)
- TRICORBRAUN 25 oz Clear PET Plastic Straight Sided Jar 89-400 Neck Finish (049501)
- ADVANTECH MANUFACTURING Sieve, #5, B/S, 8 In, Full Ht (5BS8F)
- BERKSHIRE Cleanroom Swab, Foam, 1 2 In Tip, PK100 (LT000125.10)
- BEING SCIENTIFIC Incubator (BIF-35)
- BEING SCIENTIFIC Incubator (BIC-120C)
- THERMO FISHER SCIENTIFIC General Protocol Microbiological Incubat (51029333)
- BEING SCIENTIFIC Incubator (BIT-16)
- BEING SCIENTIFIC Incubator (BIT-35)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 2x50ml Tubes (400786)
- CORNING Dual Heating Block, Holds 96 Well PCR Plate (246216)
- Shel Lab Lab Heaters