Shop All Lab Incubators
Shel Lab
INCUBATOR C02 AJ 11.4 CU FT
Mfr # SCO10A
Zoro # G2257696
product price: $14,344.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$14,344.99
Free 30-Day Returns
Key Features
- Incubator Type Carbon Dioxide
- Temp. Range (C) 5 Degrees to 60 Degrees C
- Capacity (Cu.-Ft.) 9.12 cu ft
- Overall Height 6 1/4 ft
- Overall Width 27 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shel Lab
- MFR # SCO10A
- Zoro # G2257696
- UPC # 810103021303
- Country of Origin United States
- Category Lab Incubators
Dimensions
Overall Height | 6 1/4 ft |
Overall Width | 27 1/2 in |
Overall Depth | 28 1/2 in |
Chamber Height | 21 in |
Chamber Depth | 19.25 in |
Chamber Width | 19.5 in |
Probe Port Size | 1 1/2 in |
Interior Width | 20 1/2 in |
Interior Height | 21 1/2 in |
Interior Depth | 19 3/4 in |
Description
Incubator, Incubator Type Carbon Dioxide, Temp. Range (C) 5 Degrees to 60 Degrees C, Temp. Range (F) 41 Degrees to 140 Degrees F, Capacity (Cu.-Ft.) 9.12 cu ft, Overall Height 6 1/4 ft, Overall Width 27 1/2 in, Overall Depth 28 1/2 in, Digital, Convection Type Air Jacket, Chamber Depth 19.25 in, Chamber Height 21 in, Chamber Width 19.5 in, Number of Shelves 6, Non-Refrigerated, Door Material Steel, Housing Material Steel, Includes HEPA Filter, 110 to 120V AC, +0.25 Degrees C @ 37 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Sugar/Brix Refractometer 0-32% (300001)
- SP SCIENCEWARE Pitcher, 3000mL (F28993-0000)
- CELLTREAT Inoculating Needle, Yellow, PK2000 (229615)
- AMSCOPE Articulating Stand with Post Clamp and 84mm diameter Focusing Rack for Stereo Microscopes (APC-84)
- BEING SCIENTIFIC Incubator (BIF-120)
- TORREY PINES Echotherm Benchtop, Fully Programmable (248708)
- CORNING Dual Heating Block, Holds 96 Well PCR Plate (246216)
- CORNING Heating Block, Holds 12x16mm Tubes (246210)
- LW SCIENTIFIC Incubator, 12-7/8inWx16-13/16inH, 110V (ICL-020L-D071)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 110V (iCL-010L-D031)
- BENCHMARK SCIENTIFIC MyTemp Mini Digital Incubator (112150)
- Shel Lab Lab Incubators