Shop All Lab Incubators
Shel Lab
Incubator, 6.5 cu. ft, 240V
Mfr # SRI6P-2
Zoro # G3453716
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$5,628.99
Free 30-Day Returns
Key Features
- Incubator Type BOD
- Temp. Range (C) 15 Degrees to 40 Degrees C
- Capacity (Cu.-Ft.) 6.5 cu ft
- Chamber Width 25.5 in
- Overall Height 33 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shel Lab
- MFR # SRI6P-2
- Zoro # G3453716
- UPC # 810103021242
- Country of Origin United States
- Category Lab Incubators
Dimensions
Chamber Width | 25.5 in |
Overall Height | 33 1/2 in |
Chamber Depth | 24 in |
Overall Width | 30 in |
Chamber Height | 18.5 in |
Overall Depth | 31 1/2 in |
Interior Height | 18 1/2 in |
Interior Width | 25 1/2 in |
Interior Depth | 24 in |
Description
Incubator, Incubator Type BOD, Temp. Range (C) 15 Degrees to 40 Degrees C, Temp. Range (F) 59 Degrees to 104 Degrees F, Capacity (Cu.-Ft.) 6.5 cu ft, Overall Height 33 1/2 in, Overall Width 30 in, Overall Depth 31 1/2 in, Digital, Convection Type Mechanical, Chamber Depth 24 in, Chamber Height 18.5 in, Chamber Width 25.5 in, Number of Shelves 2, Refrigerated, Includes Shelves, 200 to 240V AC, +/-0.5 Degrees C @ 20 Degrees C, 360 W, TUV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 4.25cm, PK100 (1004-042)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 4.7cm, PK100 (1004-047)
- GLAS-COL Fabric Mantle (100A O406)
- ADVANTECH Pan, SS, 12 In Dia, 3-1/4 In D (PS12F)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 110V (iCL-010L-D031)
- CORNING Dual Heating Block, Holds 96 Well PCR Plate (246216)
- TORREY PINES Echotherm Benchtop, Fully Programmable (248708)
- BENCHMARK SCIENTIFIC myBlock Mini Dry Bath (400780)
- QUINCY LAB Compact Lab Incubator, 2.0 Cubic Ft (112140)
- BEING SCIENTIFIC Shelves (P19194)
- THERMO FISHER SCIENTIFIC General Protocol Microbiological Incubat (51029333)
- Shel Lab Lab Heaters