Shop All Lab Incubators
Shel Lab
Incubator, 19.3 cu. ft, 240V
Mfr # SRI20P-2
Zoro # G3453698
product price: $7,829.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,829.99
Free 30-Day Returns
Key Features
- Incubator Type BOD
- Temp. Range (C) 15 Degrees to 40 Degrees C
- Capacity (Cu.-Ft.) 19.3 cu ft
- Chamber Width 25.5 in
- Chamber Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shel Lab
- MFR # SRI20P-2
- Zoro # G3453698
- UPC # 810103021013
- Country of Origin United States
- Category Lab Incubators
Dimensions
Chamber Width | 25.5 in |
Chamber Depth | 24 in |
Overall Height | 5 3/4 ft |
Overall Width | 30 in |
Chamber Height | 54.5 in |
Overall Depth | 31 1/2 in |
Interior Width | 25 1/2 in |
Interior Height | 4 1/2 ft |
Interior Depth | 24 in |
Description
Incubator, Incubator Type BOD, Temp. Range (C) 15 Degrees to 40 Degrees C, Temp. Range (F) 59 Degrees to 104 Degrees F, Capacity (Cu.-Ft.) 19.3 cu ft, Overall Height 5 3/4 ft, Overall Width 30 in, Overall Depth 31 1/2 in, Digital, Convection Type Mechanical, Chamber Depth 24 in, Chamber Height 54.5 in, Chamber Width 25.5 in, Number of Shelves 5, Refrigerated, Includes Shelves, 200 to 240V AC, +/-0.5 Degrees C @ 20 Degrees C, 660 W, TUV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Test Strip, Free Chlorine, 0to10 PPM, PK25 (2964-G)
- NUPLA Replacement Metal Tip (6894514)
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Hardness, 0-425ppm, PK50 (480008)
- POLYSCIENCE Water Bath, 120V, Digital Display, 3.3A, 5L (WBE05L11B)
- TORREY PINES Echotherm Benchtop, Fully Programmable (248708)
- CORNING Mini Incubator (246265)
- BEING SCIENTIFIC Incubator (BIF-35)
- THERMO FISHER SCIENTIFIC ASHEVILLE General Protocol Microbiological Incubat (51028065)
- SURETHERM Humidity/Temperature Control (H3565-45)
- CORNING Dual Heating Block, Holds 96 Well PCR Plate (246216)
- BEING SCIENTIFIC Incubator (BIT-120)
- Shel Lab Lab Incubators