Shop All Lab Ovens
Shel Lab
Basic Digital Oven, 62inx30.7inx25in
Mfr # SMO28-2
Zoro # G9959537
product price: $8,598.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$8,598.99
Free 30-Day Returns
Key Features
- Convection Type Forced Air
- Temp. Range Amb. +15 Degrees C to 260 Degrees C
- Volume 27.6 cu ft
- Capacity 27.6 cu ft
- Temp. Range (C) 15 Degrees to 260 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 6 1/2 ft |
Overall Width | 39 1/8 in |
Inside Usable Dimensions | 62" x 30.7" x 25" |
Overall Depth | 35 in |
Chamber Height | 61 in |
Chamber Depth | 25 in |
Chamber Width | 30.8 in |
Manufacturers Warranty Length | 2 yr |
Overall Dimensions | 78.25"H x 37.5"W x 24.75"D |
Interior Height | 61 in |
Interior Depth | 25 in |
Interior Width | 30 3/4 in |
Description
Basic Digital Oven, Convection Type Forced Air, Temp. Range (C) 15 Degrees to 260 Degrees , Overall Height 6 1/2 ft, Overall Width 39 1/8 in, Overall Depth 35 in, Temp. Accuracy +/-3.5 Degrees C @ 150 Degrees C, Chamber Height 61 in, Chamber Width 30.8 in, Chamber Depth 25 in, Voltage 230V AC, Watts 1,600 W, Capacity (Cu.-Ft.) 27.5, Temp. Uniformity +/-3.5 Degrees C @ 150 Degrees C, Preheat Time 12 min to 80 Degrees C, 25 min to 150 Degrees C, 60 min to 260 Degrees C, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Specific Gravity Precision Hydrometer (B61801-1000)
- SP SCIENCEWARE Giant Polypropylene Beaker, 10L Capacity (F26219-0010)
- BENCHMARK SCIENTIFIC Antibacterial Filter, PTFE (V0020-F1)
- ZORO SELECT Crucible Tongs, Serrated 9 In (CTOS09)
- SHEL LAB Basic Digital Oven, 31inx30.7inx24.7in (SMO14-2)
- SHEL LAB Vacuum Oven, 12inHx12inWx20inD (SLV222)
- THERMO FISHER SCIENTIFIC ASHEVILLE General Protocol Oven, Gravity Convectio (51028112)
- QUINCY LAB Analog Oven, 1.3 cu. ft. (20GC)
- THERMO FISHER SCIENTIFIC General Protocol Oven, Gravity Convectio (51028874)
- MEMMERT Oven, Forced Air, 15.5 cu. ft. Cap., 27.9A (UF 450, 3x208v)
- THERMO FISHER SCIENTIFIC ASHEVILLE Advanced Protocol Oven, Mechanical Conve (51028126)
- Shel Lab Lab Ovens