Shop All Metal Polish and Stone Care
Sheila Shine
Low Voc Stainless Steel Cleaner & Polish, 10 oz Can, PK12
Mfr # SSCA10
Zoro # G6079919
product price: $103.99
/pk 12, $8.67/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemicals For Use On Stainless Steel; Chrome; Aluminum; Brass; Formica; Porcelain; Fiberglass; Enamel; Plastic; Leather; Furniture; Wood
- Fragrance Wintergreen
- Capacity 10 oz
- Standards Approved for sale in the State of California
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sheila Shine
- MFR # SSCA10
- Zoro # G6079919
- UPC # 10036703000075
- Country of Origin United States
- Category Metal Polish and Stone Care
Details
Chemicals For Use On | Stainless Steel; Chrome; Aluminum; Brass; Formica; Porcelain; Fiberglass; Enamel; Plastic; Leather; Furniture; Wood |
Fragrance | Wintergreen |
Capacity | 10 oz |
Standards | Approved for sale in the State of California |
Description
Sheila Shine Low Voc Stainless Steel Cleaner & Polish, 10 oz Can, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN HANDLER Cleaning and Stripping Pad, Black (5-Pack) (BLKH-HSCP-BK-5)
- BOBRICK Multifold Paper Towel Dispenser, SS (B-262)
- KOHLER Parallel Pivoting Toilet Paper Holder (23528-BL)
- BERRY PLASTICS Berry Plastics 620068 200 Count; 55 Gallon; Natural High Density HDPE Can Liner (266475)
- SHEILA SHINE Stainless Steel Cleaner & Polish, 1gal Can, PK4 (SS128)
- SHEILA SHINE Cleaner, Size 1 qt. (SS-QT)
- SHEILA SHINE SS Polish and Cleaner Liquid Sprayer, PK6 (SS32SP-EA)
- SHEILA SHINE No Scent Fine Metal Cleaner and Polish 1 qt Liquid (SS32SP)
- SHEILA SHINE Sheila, Stainless Steel Cleaner & Polish, 10oz Aerosol (1EA)
- SHEILA SHINE Low VOC Stainless Steel Cleaner and Polish, 1 gal Can, PK4 (SSCA128)
- DUMOND Smart 'n Easy Efflorescence Remover, 1 Gal. (0910)
- Sheila Shine Metal Polish and Stone Care