Shop All Metal Polish and Stone Care
Sheila Shine
Cleaner, Size 10 oz.
Mfr # SH-AERO
Zoro # G1356442
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Metal Polish and Stone Care
- Cleaner Container Type Aerosol Can
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sheila Shine
- MFR # SH-AERO
- Zoro # G1356442
- UPC # 036703018813
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 10 oz |
Size | 10 oz. |
Container Size | 10 oz |
Description
Metal Polish, Cleaner Form Liquid, Container Size 10 oz, Container Type Aerosol Spray Can, Ready to Use, Standards USDA, Surfaces for Use On Stainless Steel, Maximum Effective Temperature 100 Degrees F, Minimum Effective Temperature 0 Degrees F, Flash Point 127 Degrees F, Fragrance Unscented, Recommended Dilution Ready to Use, VOC Content 14 Percent
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Bobrick Double Roll Toilet Tissue Dispenser W/ Utility Shelf, Surface Mounted - (B-540)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Gray, 22" Dia, Open Top, Polyethylene (FG263200GRAY,FG263100GRAY)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Beige, 11 in Dia, Open Top, High Quality Resin Blend (1971259)
- DIVERSEY Concentrated General Cleaner, 47.34 oz Bottle, Fragrance-Free, 2 PK (95019481)
- SHEILA SHINE Cleaner, Size 1 gal. (SH-GAL-4)
- SHEILA SHINE Cleaner, Size 1 qt. (SS-QT)
- SHEILA SHINE Low VOC Stainless Steel Cleaner and Polish, 1 gal Can, PK4 (SSCA128)
- SHEILA SHINE No Scent Fine Metal Cleaner and Polish 1 qt Liquid (SS32SP)
- SHEILA SHINE Stainless Steel Cleaner & Polish, 1gal Can (4)
- SHEILA SHINE Stainless Steel Cleaner & Polish, 1gal Can, PK4 (SS128)
- ELMA ULTRASONICS Stainless Steel Basket (120 basket)
- Sheila Shine Metal Polish and Stone Care